Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 1550-# KIT Numbers And Letters Kit 0 Thru 9 | AA6RDY 14R094

BRADY 1550-# KIT Numbers And Letters Kit 0 Thru 9

Item: AA6RDY Model: 1550-# KITCross Ref: 14R094
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€440.26 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumbers Label Kit
Adhesive TypePermanent Adhesive
Apwa Compliant ColorNo
Background ColorYellow
Character0 Thru 9
Character ColorBlack
Character Color GradientSolid Color
Character Height2.938"
Character Outline ColorNot Applicable
Character TypeNumbers
Character Width1 1/2"
Characters Included0 To 9
ColorBlack, Yellow
Die CutYes
EmbossedNo
FontGothic
Includes(10) Markers 6 To 9, (15) Markers 2 To 5, (25) Markers 0 To 1
Label FinishGloss
Legend ColorBlack
Letter CasingUppercase
Markers Per Card6
MaterialVinyl
Meets Uscg Registration GuidelinesNo
Number Of Cards25
Number Of Pieces25
Overall Height3 1/2"
Overall Width1 1/2"
Package TypeSheet
Self-spacing/aligningNo
VisibilityStandard
ApplicationGeneral Identification, Pipe And Valve Marking
Indoor/outdoor UsageIndoor/Outdoor
Mounting TypeAdhesive
Product TypeCharacter Sets
Resistance PropertiesAbrasion Resistant, Chemical Resistant, UV Resistant, Weather Resistant
Retroreflective GradeNon Reflective
StandardsUNSPSC 55121721

Shipping Info:

Ship weight (kg) 0.2385
Ship height (cm)10.8
Ship length (cm)2.16
Ship width (cm)24
HS code3919905060
Country of OriginUS

Product Variants

ProductModelCharacter HeightColorBackground ColorOverall HeightOverall WidthMarkers Per CardCharacters IncludedPackage TypePkg. Qty.Price
BRADY 1534-# KIT Numbers And Letters Kit 0 Thru 9 | AA6RDX 14R093 1534-# KIT2"Black, YellowYellow2 1/4"0.857"100 To 9Sheet25€217.22
BRADY 1530-# KIT Numbers And Letters Kit 0 Thru 9 | AA6REA 14R096 1530-# KIT1"Black, YellowYellow1 1/2"7/8"10ASheet25€135.43
BRADY 9713-# KIT Label 25 Cards 0 Thru 9 1-1/2 Inch Height | AD3AET 3XER4 9713-# KIT1"Black, WhiteWhite1 1/2"1.187"100 To 9Card25€151.32
BRADY 9714-# KIT Label 0 Thru 9 2-1/4 Inch Height | AD3AEU 3XER6 9714-# KIT1.938"Black, WhiteWhite2 1/4"1.812"50 To 9Card25€262.59
BRADY 3420-# KIT Number And Letter Kit 0 Thru 9 25 Cards | AD9JRB 4T731 3420-# KIT5/8"Black, YellowYellow3/4"0.562"320 To 9Sheet25€109.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 1550-# KIT Numbers And Letters Kit 0 Thru 9
€440.26 /pack