Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 1534-9 Number Label 9 2-1/4 Inch Height x 7/8 Inch Width Vinyl | AH3JKA 32ME79

BRADY 1534-9 Number Label 9 2-1/4 Inch Height x 7/8 Inch Width Vinyl

Item: AH3JKA Model: 1534-9Cross Ref: 32ME79
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumber Label
Adhesive TypePermanent Adhesive
Apwa Compliant ColorNo
Background ColorYellow
Character9
Character ColorBlack
Character Color GradientSolid Color
Character Height1.938"
Character Outline ColorNot Applicable
Character TypeNumbers
Character Width3/4"
Characters Included9
Die CutYes
EmbossedNo
FontGothic
Glow-in-the-darkNo
GradeNot Retroreflective
Includes(10) Labels
Indoor/outdoorIndoor/Outdoor
Label FinishGloss
Legend ColorBlack
Letter CasingUppercase
Markers Per Card10
MaterialVinyl
Meets Uscg Registration GuidelinesNo
Number Of Cards1
Number Of Pieces10
Overall Height2 1/4"
Overall Width7/8"
Package TypeSheet
Self-spacing/aligningNo
VisibilityStandard
ApplicationGeneral Identification, Pipe And Valve Marking
Indoor/outdoor UsageIndoor/Outdoor
Mounting TypeAdhesive
Product TypeIndividual Characters
Resistance PropertiesAbrasion Resistant, Chemical Resistant, UV Resistant, Weather Resistant
Retroreflective GradeNon Reflective
StandardsASTM D 2979, PSTC-101

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.25
Ship length (cm)23.11
Ship width (cm)7.11
Country of OriginUS

Product Variants

ProductModelFontNumber Of CardsMarkers Per CardCharacters IncludedCharacter TypeCharacter HeightBackground ColorOverall HeightPrice
BRADY 1534-1 Number Label 1-15/16 Inch Height Character Vinyl | AG9KHT 20TA70 1534-1Archivo Narrow1011Numbers1.938"Yellow2 1/4"€9.39
BRADY 1534-2 Number Label 1-15/16 Inch Height Character Vinyl | AG9KHU 20TA71 1534-2Archivo Narrow1012Numbers1.938"Yellow2 1/4"€8.92
BRADY 1534-3 Number Label 1-15/16 Inch Height Character Vinyl | AG9KHV 20TA72 1534-3Archivo Narrow1013Numbers1.938"Yellow2 1/4"€8.88
BRADY 1534-0 Number Label 0 2-1/4 Inch Height x7/8 Inch Width Vinyl | AH3JJU 32ME73 1534-0Gothic110-Numbers1.938"Yellow2 1/4"€7.21
BRADY 1534-4 Number Label 4 2-1/4 Inch Height x 7/8 Inch Width Vinyl | AH3JJV 32ME74 1534-4Gothic1104Numbers1.938"Yellow2 1/4"€8.55
BRADY 1534-5 Number Label 5 2-1/4 Inch Height x 7/8 Inch Width Vinyl | AH3JJW 32ME75 1534-5Gothic1105Numbers1.938"Yellow2 1/4"€7.21
BRADY 1534-6 Number Label 6 2-1/4 Inch Height x 7/8 Inch Width Vinyl | AH3JJX 32ME76 1534-6Gothic1106Numbers1.938"Yellow2 1/4"€7.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 1534-9 Number Label 9 2-1/4 Inch Height x 7/8 Inch Width Vinyl
€11.15 /unit