Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 152325 Conduit & Voltage Signs & Labels, 9 Inch X 2-1/4 Inch Label Size W X H, 25 PK | CP2BNJ

BRADY 152325 Conduit & Voltage Signs & Labels, 9 Inch X 2-1/4 Inch Label Size W X H, 25 PK

Item: CP2BNJ Model: 152325Cross Ref: 61TJ61
Limited Availability
€138.09 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit and Voltage Markers
Background ColorOrange
Label Size2.25" x 9"
Label StyleA
Label TypeSelf Stick Vinyl
Legend4160 Volts
Legend ColorBlack
Markers Per Card1
Label Height2 1/4"
Label Width9"
ReflectiveNo

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)5.72
Ship width (cm)22.86
Country of OriginMX

Product Variants

ProductModelLegendMarkers Per CardLabel StyleLabel TypeLegend ColorBackground ColorPkg. Qty.Price
BRADY 152482 Conduit & Voltage Signs & Labels, 2-1/4 Inch X 1/2 Inch Label Size W X H, 5 PK | CP2BMP 152482230 Volts18CSelf Stick VinylBlackOrange5€28.18
BRADY 152488 Conduit & Voltage Signs & Labels, 2-1/4 Inch X 1/2 Inch Label Size W X H, 5 PK | CP2BMQ 152488480 Volts18CSelf Stick VinylBlackOrange5€27.07
BRADY 152486 Conduit & Voltage Signs & Labels, 2-1/4 Inch X 1/2 Inch Label Size W X H, 5 PK | CP2BMR 152486440 Volts18CSelf Stick VinylBlackOrange5€25.84
BRADY 152487 Conduit & Voltage Signs & Labels, 2-1/4 Inch X 1/2 Inch Label Size W X H, 5 PK | CP2BMT 152487460 Volts18CSelf Stick VinylBlackOrange5€30.50
BRADY 152481 Conduit & Voltage Signs & Labels, 2-1/4 Inch X 1/2 Inch Label Size W X H, 5 PK | CP2BMU 152481220 Volts18CSelf Stick VinylBlackOrange5€27.80
BRADY 152493 Conduit & Voltage Signs & Labels, 2-1/4 Inch X 1/2 Inch Label Size W X H, 5 PK | CP2BMV 152493Three Phase18CSelf Stick VinylBlackOrange5€25.84
BRADY 152384 Conduit & Voltage Signs & Labels, 2-1/4 Inch X 1/2 Inch Label Size W X H, 5 PK | CP2BMW 152384120 Volts18CSelf Stick VinylBlackOrange5€25.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 152325 Conduit & Voltage Signs & Labels, 9 Inch X 2-1/4 Inch Label Size W X H, 25 PK
€138.09 /pack