Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 149644 Floor Marking Tape, Extra-Durable, Striped, Black/Yellow, 4 Inch x 100 ft | CP2BTM

BRADY 149644 Floor Marking Tape, Extra-Durable, Striped, Black/Yellow, 4 Inch x 100 ft

Item: CP2BTM Model: 149644Cross Ref: 489N45
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Marking Tape
Adhesion To Steel150 oz./in.
Adhesive MaterialAcrylic
Adhesive PropertiesAggressive Adhesive
Adhesive TypeAcrylic
Backing MaterialVinyl
ColorBlack, Yellow
EnvironmentIndoor
FinishGloss
Floor Marking Tape TypeExtra Durable
Glow In The DarkNo
Length100 ft.
Liner IncludedYes
Max. Tape Performance Temp.140°F
Min. Tape Performance Temp.0°F
PatternStriped
Retroreflective GradeNon-Reflective
SeriesB-543 Series
Tape Adhesive FormatSingle Sided
Tape Core Dia.3"
Tape MaterialVinyl
Tape PropertiesTapered Edges
Tape Resistance PropertiesAbrasion Resistant, Cut Resistant
Thickness50 mil.
Width4"
Imperial Tape Length100 ft.
Imperial Tape Width4"
Maximum Tape Performance Temperature140°F
Message LegendNo Legend
Minimum Tape Performance Temperature0°F
Package Quantity1
Product FormContinuous Roll
Specifications MetANSI, ASTM, OSHA
StandardsANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Tape Adhesive MaterialAcrylic
Tape Backing MaterialVinyl
Tape ColorBlack, Yellow
Tape Core Diameter3"
Tape FinishGloss
Tape PatternStriped
Tape Thickness50 mil.

Shipping Info:

Ship weight (kg) 4.986
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPatternFloor Marking Tape TypeMax. Tape Performance Temp.Backing MaterialRetroreflective GradeAdhesive MaterialEnvironmentAdhesion To SteelPkg. Qty.Price
BRADY 121036 Aisle Marking Tape Dot 5 Inch Diameter - Pack Of 500 | AE9WWW 6N789 121036Solid--Film-Acrylic--500€503.89
BRADY 121406 Marking Tape Foot 1 Feet Length | AE9WXJ 6N805 121406Solid--VinylNot Retroreflective---1€3.60
BRADY 149638 Floor Marking Tape, Extra-Durable, Solid, Blue, 3 Inch x 100 ft, 50 mil Tape Thick | CP2BRJ 149638--------1-
RFQ
BRADY 170042 Floor Marking Tape, Extra-Durable, Solid, Brown, 3 Inch x 100 ft, 50 mil Tape Thick | CP2BRL 170042--------1-
RFQ
BRADY 170033 Floor Marking Tape, Extra-Durable, Solid, Gray, 2 Inch x 100 ft, 50 mil Tape Thick | CP2BRN 170033SolidExtra Durable140°FVinylNon-ReflectiveAcrylicIndoor-1€230.43
BRADY 170038 Floor Marking Tape, Extra-Durable, Solid, Gray, 4 Inch x 100 ft, 50 mil Tape Thick | CP2BRP 170038SolidExtra Durable140°FVinylNon-ReflectiveAcrylicIndoor-1€292.86
BRADY 149632 Floor Marking Tape, Extra-Durable, Solid, Green, 2 Inch x 100 ft, 50 mil Tape Thick | CP2BRQ 149632SolidExtra Durable140°FVinylNon-ReflectiveAcrylicIndoor150 oz./in.1€218.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 149644 Floor Marking Tape, Extra-Durable, Striped, Black/Yellow, 4 Inch x 100 ft