Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 149433 Miniature Circuit Breaker Lockout, Pin-Out, 230/400V AC Volt | CP2FNG

BRADY 149433 Miniature Circuit Breaker Lockout, Pin-Out, 230/400V AC Volt

Item: CP2FNG Model: 149433Cross Ref: 489M69
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker Lockout
FeaturesComplete Lockout With Full Size Padlock, Extra-Wide Tip For Added Lockout Security
For Circuit Breaker TypeMini
For Maximum Padlock Shackle Diameter0.281"
For Use WithCircuit Breaker Switches
For Voltage230/400V AC
Height1.7"
IncludesABB Circuit Breaker
Length14/25"
Lockout MaterialFiberglass Reinforced Nylon
Lockout TypePin Out
Max. Number Of Padlocks1
Mounting TypePin Out
Overall Depth0.54"
Resistance PropertiesChemical Resistant
Width0.7"
Circuit Breaker Lockout TypePin Out
Mount TypePin-Out
Overall Height1.7"
Overall Length0.56"
Overall Width0.7"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)4.32
Ship length (cm)1.42
Ship width (cm)1.78
Country of OriginMX

Product Variants

ProductModelLockout TypeFor Circuit Breaker TypeFor VoltageMax. Number Of PadlocksHeightFor Maximum Padlock Shackle DiameterOverall DepthMounting TypePkg. Qty.Price
BRADY 65899 Circuit Breaker Locking Cable Kit, Clamp-On | CP2BLZ 65899Clamp OnSingle Pole120/277V AC73/4"0.312"--1€91.77
BRADY 148702 Circuit Breaker Lockout Rail, Clamp-On | CP2BMA 148702Clamp OnMultipole120/277V AC11.3"0.281"2.1"Tie Bar1€23.51
BRADY 148688 Circuit Breaker Lockout Rail, Snap-On | CP2BMB 148688Snap OnSingle Pole120/277V AC10.93"0.281"0.74"Cable Tie1€118.36
BRADY 148700 Circuit Breaker Lockout Rail, Snap-On | CP2BMC 148700Snap OnSingle Pole120/277V AC10.93"0.281"0.74"-1€878.81
BRADY 148689 Circuit Breaker Lockout Rail, Snap-On | CP2BMD 148689Snap OnSingle Pole120V AC11.01"0.281"0.62"Snap On1€13.56
BRADY 148696 Circuit Breaker Lockout Rail, Snap-On | CP2BME 148696Snap OnSingle Pole120/277V AC10.93"0.281"0.74"-1€24.71
BRADY 148694 Circuit Breaker Lockout Rail, Snap-On | CP2BMF 148694Snap OnSingle Pole120V AC11.01"0.281"0.62"Snap On50€515.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 149433 Miniature Circuit Breaker Lockout, Pin-Out, 230/400V AC Volt
€22.21 /unit