Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 13527 Ribbon Cartridge Black/yellow 200 Feet Length | AE6GRJ 5RW06

BRADY 13527 Ribbon Cartridge Black/yellow 200 Feet Length

Item: AE6GRJ Model: 13527Cross Ref: 5RW06
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemRibbon Cartridge
ColorBlack, Yellow
For Use WithMfr. No. 13500
Length200 ft.
Number Of Panel Sets100
Resistance PropertiesScratch Resistant, Smear-Resistant, Solvent-Resistant
Ribbon FormatRibbon On Printer Specific Core
Ribbon FormulationResin
Width6 1/4"
Compatible Grainger Part Number23MG27
Compatible Mfr Part NumberBBP85
Printer Series CompatibilityBBP85, PowerMark
Product TypeTwo-Color Thermal Transfer Ribbon
Ribbon ColorBlack, Yellow
Ribbon Length200 ft.
Ribbon Panel Length8"
Ribbon SeriesSeries R10000
Ribbon Width6 1/4"
StandardsROHS DIRECTIVE COMPLIANCE REFER TO 2005/618/EC MCV AMENDMENT TO ROHS DIRECTIVE 2002/95/EC

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)20.32
Ship length (cm)13.46
Ship width (cm)32.51
HS code3702440160
Country of OriginMX

Product Variants

ProductModelColorPkg. Qty.Price
BRADY 52042 Ribbon Cartridge 290 Feet Length Black - Pack Of 2 | AA8WYY 1AMV4 52042Black2€390.88
BRADY 52044 Ribbon Cartridge, White, 4-2/5" Width, Pk 2 | AA8WYZ 1AMV5 52044White2€390.88
BRADY 52045 Ribbon Cartridge 290 Feet Length Red - Pack Of 2 | AA8WZA 1AMV6 52045Red2€390.88
BRADY 52047 Ribbon Cartridge 290 Feet Length - Pack Of 2 | AA8WZB 1AMV7 52047Blue2€390.88
BRADY 52059 Ribbon Cartridge 4-2/5 Inch Width - Pack Of 2 | AA8WZC 1AMV8 52059Green2€358.71
BRADY 105031 Ribbon Cartridge Black 4-2/5 Inch Width - Pack Of 2 | AA9WWK 1HBL4 105031Black2€305.60
BRADY 76771 Ribbon Cartridge Black/orange 200 Feet Length | AB2BBW 1KW58 76771Black, Orange1€326.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 13527 Ribbon Cartridge Black/yellow 200 Feet Length