Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRADY 133270 Keyed Padlock Different Key Aluminium | AF8BKN 24UY64

BRADY 133270 Keyed Padlock Different Key Aluminium

Item: AF8BKN Model: 133270Cross Ref: 24UY64
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€25.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyed Padlock
Body ColorRed
Body Dimensions1 1/4" x 1 1/4"
Body Height1.437"
Body Material CoatingAnodized
Body ShapeRectangular
Body SizeCompact Body
Body StyleRectangular
Body Thickness5/8"
Body Width1 1/4"
Control Key Registration RequiredNo
FeaturesKey-Retaining Feature Prevents The Key From Being Removed Until The Shackle Is Closed, Lock Set Keyed Alike
For LocationOutdoor
For Use WithLockout, Tagout, Security
Includes(1) Padlock, (2) Keys
Key StyleStandard
Key TypeKeyed Different
Lock Body MaterialAluminum
Non-removable KeyYes
Number Of Bumpers0
Number Of Keys Included2
Number Of Pins5
Number Of Tumbler Pins6
Opening TypeKey
Padlock Body MaterialAluminum
Resistance PropertiesCorrosion Resistant, Fade Resistant
Shackle ConfigurationOpen
Shackle Dia.1/4"
Shackle Height1"
Shackle LengthStandard
Shackle MaterialAluminum , Steel
Shackle Material FinishChrome Plated
Shackle TypeOpen
Shackle Width3/4"
ShapeRectangle
WeatherabilityRust Resistant
Body Material FinishAnodized
HeaderNone, No Header
LabelingNo Label or Tag
Padlock Shackle MaterialAluminum
Shackle Diameter1/4"
Vertical Shackle Clearance1"
Width Across Shackle3/4"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)6.83
Ship length (cm)2.22
Ship width (cm)3.49
HS code8301100000
Country of OriginCN

Product Variants

ProductModelLock Body MaterialShackle Dia.Shackle MaterialVertical Shackle ClearanceBody WidthBody ColorBody HeightNumber Of BumpersPkg. Qty.Price
BRADY 143126 Padlock Keyed Different 3/4 Inch H 5 Pin Steel | AC8ELF 39N288 143126Steel1/4"Hardened Steel3/4"1.312"Red1 1/5"11€19.86
BRADY 143130 Padlock Keyed Different 3/4 Inch H 5 Pin Steel | AC8ELG 39N289 143130Steel1/4"Hardened Steel3/4"1.312"Blue1 1/5"11€19.94
BRADY 143132 Padlock Keyed Different 3/4 Inch H 5 Pin Steel | AC8ELH 39N290 143132Steel1/4"Hardened Steel3/4"1.312"Yellow1 1/5"11€20.24
BRADY 143128 Padlock Keyed Different 3/4 Inch H 5 Pin Steel | AC8ELJ 39N291 143128Steel1/4"Hardened Steel3/4"1.312"Green1 1/5"11€23.44
BRADY 143136 Padlock Keyed Different 3/4 Inch H 5 Pin Steel | AC8ELK 39N292 143136Steel1/4"Hardened Steel3/4"1.312"Black1 1/5"11€19.73
BRADY 123272 Padlock Keyed Different 3/4 Inch H 5 Pin Steel | AC8ELL 39N293 123272Steel1/4"Hardened Steel3/4"1.312"Brown1 1/5"11€24.81
BRADY 123273 Padlock Keyed Different 3/4 Inch H 5 Pin Steel | AC8ELM 39N294 123273Steel1/4"Hardened Steel3/4"1.312"Purple1 1/5"11€23.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 133270 Keyed Padlock Different Key Aluminium
€25.87 /unit