Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 121413 Marking Tape L 1 Inch W 1 Inch L Pk750 | AA6LAW 14D471

BRADY 121413 Marking Tape L 1 Inch W 1 Inch L Pk750

Item: AA6LAW Model: 121413Cross Ref: 14D471
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.21 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Marking Tape
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Backing MaterialFilm , Vinyl
ColorRed
Die Cut ShapeL
FinishGloss
Floor Marking Tape ShapeL
FluorescentNo
Glow In The DarkNo
Imperial Tape Wxl1" x 1"
LegendNo Legend
Length1"
MaterialVinyl
Pack Size750
PatternSolid
Performance Temp.50°F
Product FormL
Safety Tape ColorRed
ShapeL
Specifications MetRohs Compliant
Tape Resistance PropertiesChemical-Resistant, Oil Resistant, Water-Resistant
Width1"
Adhesion To Steel120 oz./in.
EnvironmentIndoor and Outdoor
Imperial Tape Length1"
Imperial Tape Width1"
Maximum Tape Performance Temperature167°F
Message LegendNo Legend
Minimum Tape Performance Temperature-4°F
Package Quantity750
Retroreflective GradeNon Reflective
SeriesB-7569 Series
StandardsROHS
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFilm
Tape Backing MaterialVinyl
Tape ColorRed
Tape FinishGloss
Tape PatternSolid
Tape Thickness4 mil.

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)5.46
Ship length (cm)12.19
Ship width (cm)12.57
HS code3919905060
Country of OriginUS

Product Variants

ProductModelBacking MaterialPatternGlow In The DarkFinishAdhesive PropertiesFloor Marking Tape ShapeFluorescentAdhesive MaterialPkg. Qty.Price
BRADY 121417 Marking Tape L 1 Inch W 1 Inch L Pk750 | AA6LAE 14D456 121417FilmSolidNoGlossPermanent AdhesiveLNoAcrylic750€48.31
BRADY 121414 Marking Tape L 1 Inch W 1 Inch L Pk750 | AA6LAK 14D461 121414FilmSolidNoGlossPermanent AdhesiveLNoAcrylic750€52.17
BRADY 121416 Marking Tape L 1 Inch W 1 Inch L Pk750 | AA6LAQ 14D466 121416FilmSolidNoGlossPermanent AdhesiveLNoAcrylic750€47.61
BRADY 121415 Marking Tape L 1 Inch W 1 Inch L Pk750 | AA6LBB 14D476 121415FilmSolidNoGlossPermanent AdhesiveLNoAcrylic750€46.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 121413 Marking Tape L 1 Inch W 1 Inch L Pk750
€56.21 /pack