Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 120850 Continuous Label Roll, 1 1/8 Inch X 110 Ft, Vinyl, Green, Indoor/Outdoor | CP2HXJ

BRADY 120850 Continuous Label Roll, 1 1/8 Inch X 110 Ft, Vinyl, Green, Indoor/Outdoor

Item: CP2HXJ Model: 120850Cross Ref: 1AMY3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€227.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationFacility Identification, Floor Marking, Hazard Communication Identification, Pipe And Valve Marking, Safety Identification
For Print MethodThermal Transfer
For Use With Grainger Item Number1AMV4
For Use With Mfr. Model Number52042
Indoor/outdoorYes
Label ColorGreen
Label FinishGloss
Label MaterialVinyl
Label Media FormatContinuous Roll
Label Thickness0.004"
Label Width1 1/8"
Max. Service Temp.167°F
Recommended Ribbon52042
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Moisture Resistant
Roll Length110 ft.
Service Temp. Range-4°F to +167°F
Compatible Grainger Part Number1AMV4
Compatible Mfr Part Number52042
Indoor/outdoor UsageIndoor/Outdoor
Material SeriesSeries B-7569
Maximum Service Temperature167°F
Minimum Service Temperature-4°F
Printer Series CompatibilityMiniMark
Product TypeGeneral Purpose Vinyl Label
Service Temperature Range-4°F to 167°F
StandardsUNSPSC

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginBE

Product Variants

ProductModelLabel WidthAdhesiveFor Print MethodLabel TypeService Temp. RangeIndoor/outdoorLabel ColorLabel ThicknessPrice
BRADY BM71C-1000-582 Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Glow Inch The Dark Polyester, Green | CP2AXP BM71C-1000-582---------
RFQ
BRADY BM71C-1000-584-OR Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Reflective Vinyl, Orange, Outdoor | CP2AXT BM71C-1000-584-OR1"AdhesiveThermal Transfer--40°F to +158°FOutdoorOrange0.005"€293.58
BRADY BM71C-2000-855-WT Continuous Label Roll Inch Box, 2 Inch X 75 Ft, Polyester, White, Indoor/Outdoor | CP2AXV BM71C-2000-855-WT---------
RFQ
BRADY MC-1500-584 Continuous Label Roll Cartridge, 1 1/2 Inch X 20 Ft, Reflective Halogen Free Plastic | CP2BAL MC-1500-584---------
RFQ
BRADY MC-1500-595-OR-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Orange | CP2BAN MC-1500-595-OR-BK---------
RFQ
BRADY MC-1500-595-YL-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Yellow | CP2BAQ MC-1500-595-YL-BK---------
RFQ
BRADY MC-1500-595-WT-RD Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Vinyl, Red On White, Outdoor | CP2BAT MC-1500-595-WT-RD---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 120850 Continuous Label Roll, 1 1/8 Inch X 110 Ft, Vinyl, Green, Indoor/Outdoor
€227.01 /unit