Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 115764 Precut Label Roll, Color Bar, 4 x 6 1/4 Inch Size, Vinyl, White, Outdoor, 170 Labels | CP2KPV

BRADY 115764 Precut Label Roll, Color Bar, 4 x 6 1/4 Inch Size, Vinyl, White, Outdoor, 170 Labels

Item: CP2KPV Model: 115764Cross Ref: 3MU35
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,217.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationEquipment And Inventory Labeling, Industrial Surface Labeling, Pipe And Valve Marking, Shelf Labeling
For Print MethodThermal Transfer
For Use WithMfr. No. 76798, 76800, 76801
For Use With Grainger Item Number2VJ79
For Use With Mfr. Model Number96089
Includes200/Roll
Indoor/outdoorOutdoor
Inkjet PrintableNo
Label ColorWhite
Label FinishGloss
Label Height4"
Label MaterialVinyl
Label Media FormatPrecut Roll
Label ShapeRectangle
Label Thickness0.004"
Label Width6 1/4"
Labels Per Row1
LanguageNo Text
MaterialVinyl
Max. Service Temp.180°F
Media FormatPre Cut Roll
Metal DetectableNo
Mounting StyleAdhesive
No. Of Labels1 , 170
Preprinted ImagesColor Bar
Printer Series CompatibilityGlobalmark(R) 2 Industrial Label Maker
Recommended Ribbon96089
Resistance PropertiesAbrasion Resistance, Chemical-Resistant, Oil Resistant , Abrasion Resistant, Chemical Resistant, Oil Resistant
Secondary Label IncludedNo
Service Temp. Range-40°F to +180°F
ShapeRectangle
Compatible Grainger Part Number2VJ79
Compatible Mfr Part Number96089
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-595
Maximum Service Temperature180°F
Minimum Service Temperature-40°F
Number Of Labels170
Product TypeRight-To-Know Labels
Service Temperature Range-40°F to 180°F
StandardsASTM D 2979, ASTM D 523, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 1.098
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthService Temp. RangeAdhesive PropertiesAdhesive MaterialLabel MaterialLabel HeightLabel ColorLabel ThicknessPkg. Qty.Price
BRADY M7-30-428-CALI Label, Calibration, 3/4 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, Gray/Green, Indoor | CP2DQA M7-30-428-CALI1 1/2"-40°F to +248°FPermanentAcrylicPolyester3/4"Gray, Green0.005"1€184.96
BRADY M6-30-423-CALI Label, Calibration, 3/4 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, Green/White, Outdoor | CP2DQB M6-30-423-CALI1 1/2"-94°F to +230°FPermanentAcrylicPolyester3/4"Green, White0.003"1€107.42
BRADY M6-38-595-CAUTION Label, CAUTION, 1 29/32 Inch Size x 4 in, Vinyl, Black/Yellow on White, Outdoor | CP2DQC M6-38-595-CAUTION4"-40°F to +180°FPermanentAcrylicVinyl1.906"Black, Yellow, White0.004"1€246.12
BRADY M7-38-483-CAUTION Label, Caution, Orange Header, 1 29/32 Inch Size x 4 in, 4 in, Polyester | CP2DQD M7-38-483-CAUTION4"-40°F to +248°FPermanent Based BasedRubberPolyester1.906"Black, White, Yellow0.004"1€177.51
BRADY BM7C-2000-854-CAU Label, Caution, Yellow Header, 2 Inch Size x 4 1/8 in, 4 1/8 in | CP2DQE BM7C-2000-854-CAU4 1/8"-40°F to +230°FPermanent MetallicAcrylicPolyester2"Black, Orange, White0.009"1€543.09
BRADY BM7C-2000-855-CAU Label, Caution, Yellow Header, 2 Inch Size x 4 1/8 in, 4 1/8 in, Polyester | CP2DQF BM7C-2000-855-CAU4 1/8"-40°F to +230°FPermanentAcrylicPolyester2"Black, White, Yellow0.007"1€431.73
BRADY M6-38-595-DANGER Label, DANGER, 1 29/32 Inch Size x 4 in, Vinyl, Black/Red on White, Outdoor, 100 Labels | CP2DQQ M6-38-595-DANGER4"-40°F to +180°FPermanentAcrylicVinyl1.906"Black, Red, White0.004"1€246.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 115764 Precut Label Roll, Color Bar, 4 x 6 1/4 Inch Size, Vinyl, White, Outdoor, 170 Labels
€1,217.84 /unit