Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRADY 106334 Safety Banner 3 x 5 Feet Vinyl | AD4DBF 41F335

BRADY 106334 Safety Banner 3 x 5 Feet Vinyl

Item: AD4DBF Model: 106334Cross Ref: 41F335
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€285.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Banner
Height3 ft.
Legend StyleText
Width5 ft.
Background ColorBlue
FinishGlossy
Glow In The DarkNo
Indoor/outdoor UsageIndoor/Outdoor
MaterialPolyethylene
Number Of Printed Sides1
Printed LanguageEnglish
ReflectiveNo
Safety Banner LegendPromotes Safety Do Your Part... Pick Up-Clean Up
ShapeHorizontal Rectangle
Sign Legend StyleSymbol And Text
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.8933
Ship height (cm)10.67
Ship length (cm)93.73
Ship width (cm)11.18
HS code6307909995
Country of OriginUS

Product Variants

ProductModelLegend StyleMaterialHeightLanguageBackground ColorFinishShapeNumber Of Printed SidesPrice
BRADY 56968 Safety Banner 3 x 5 Feet Vinyl | AD4CZH 41F290 56968Symbol, TextVinyl3 ft.English----€307.14
BRADY 56970 Safety Banner 3 x 5 Feet Vinyl | AD4CZJ 41F291 56970TextPolyethylene3 ft.EnglishWhiteGlossyHorizontal Rectangle1€222.00
BRADY 106329 Safety Banner 3 x 5 Feet Vinyl | AD4DBA 41F330 106329Text-3 ft.-----€236.79
BRADY 106331 Safety Banner 3 x 5 Feet Vinyl | AD4DBC 41F332 106331TextVinyl3 ft.English----€215.15
BRADY 106332 Safety Banner 3 x 5 Feet Vinyl | AD4DBD 41F333 106332TextVinyl3 ft.English----€238.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 106334 Safety Banner 3 x 5 Feet Vinyl
€285.61 /unit