Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 106315 Safety Banner 3-1/2 x 10 Feet Vinyl | AD4DAN 41F319

BRADY 106315 Safety Banner 3-1/2 x 10 Feet Vinyl

Item: AD4DAN Model: 106315Cross Ref: 41F319
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€416.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Banner
Height3.5 ft.
Legend StyleText
Width10 ft.
Abrasion ResistantYes
Background ColorBlue, Yellow
Chemical ResistantYes
FinishGlossy
Glow In The DarkNo
Indoor/outdoor UsageIndoor/Outdoor
MaterialPolyethylene
Maximum Service Temperature180°F
Minimum Service Temperature-40°F
Number Of Printed Sides1
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Safety Banner LegendCarry It Low Drive It Slow
ShapeHorizontal Rectangle
Sign Legend StyleSymbol And Text
Thickness0.055"
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 2.2275
Ship height (cm)10.67
Ship length (cm)123.19
Ship width (cm)11.43
HS code6307909995
Country of OriginUS

Product Variants

ProductModelLegend StyleMaterialHeightLanguageBackground ColorFinishShapeNumber Of Printed SidesPrice
BRADY 106317 Safety Banner 3-1/2 x 10 Feet Vinyl | AD4CZN 41F295 106317Symbol, TextVinyl3.5 ft.English----€396.46
BRADY 106291 Safety Banner 3-1/2 x 10 Feet Vinyl | AD4CZQ 41F297 106291Text-3.5 ft.-----€397.61
BRADY 106292 Safety Banner 3-1/2 x 10 Feet Vinyl | AD4CZR 41F298 106292TextVinyl3.5 ft.English----€412.43
BRADY 106295 Safety Banner 3-1/2 x 10 Feet Vinyl | AD4CZV 41F302 106295TextVinyl3.5 ft.English----€388.46
BRADY 106297 Safety Banner 3-1/2 x 10 Feet Vinyl | AD4CZX 41F304 106297Text-3.5 ft.-----€393.37
BRADY 106300 Safety Banner 3-1/2 x 10 Feet Vinyl | AD4DAA 41F307 106300Text-3.5 ft.-----€298.05
BRADY 106303 Safety Banner 3-1/2 x 10 Feet Vinyl | AD4DAB 41F308 106303TextPolyethylene3.5 ft.EnglishBlue, WhiteGlossyHorizontal Rectangle1€397.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 106315 Safety Banner 3-1/2 x 10 Feet Vinyl
€416.81 /unit