Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 105691 Lockout Tag, No Header, S-3, Polystyrene, English, Holes, Tags | CP2FLE

BRADY 105691 Lockout Tag, No Header, S-3, Polystyrene, English, Holes, Tags

Item: CP2FLE Model: 105691Cross Ref: 489L26
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€179.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Tag
For LocationIndoor/Outdoor
Front Side LegendS-3
Height1 1/2"
Hole Dia.1/4"
Includes(25) Tags
Includes TiesYes
LanguageEnglish
Legend ColorWhite
Legend TypeText
Mounting TypeHoles
Number Of Printed Sides1
Resistance PropertiesAbrasion Resistant, Chemical Resistant
ShapeRectangle
Sign Background ColorRed
Sign MaterialPolystyrene
Signage TypeTag
Thickness0.06"
Width3"
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightLanguageLegend ColorWrite On SurfaceShapeLegend TypePkg. Qty.Price
BRADY 133555 Lockout Tag, Danger, Danger Do Not Operate, Paper, Date/Name/Remarks, Write-On Surface | CP2FHN 1335555 3/4"EnglishBlack, RedYesRectangleText1€25.08
BRADY 133491 Lockout Tag, Danger, Danger Do Not Operate, Paper, Remarks, Write-On Surface, English | CP2FHP 1334915 3/4"EnglishBlack, RedYesRectangleText25€24.54
BRADY 150578 Lockout Tag, Danger, Danger Do Not Operate, Paper, Write-On Surface, English, Ties | CP2FHQ 1505785 3/4"EnglishBlack, RedYesRectangleText250€224.04
BRADY 150579 Lockout Tag, Danger, Danger Do Not Operate, Paper, Write-On Surface, English, Ties, Cotton | CP2FHR 1505795 3/4"EnglishBlack, RedYesRectangleText100€94.74
BRADY 133551 Lockout Tag, Danger, Danger Do Not Operate, Polyester, Date/Name/Remarks, Write-On Surface | CP2FHT 1335515 3/4"EnglishBlack, RedYesRectangleText1€76.23
BRADY 133552 Lockout Tag, Danger, Danger Do Not Operate, Polyester, Date/Name/Remarks, Write-On Surface | CP2FHU 1335525 3/4"EnglishBlack, RedYesRectangleText1€76.23
BRADY 133566 Lockout Tag, Danger, Do Not Remove Tag, Paper, Date/Name/Remarks, Write-On Surface | CP2FHV 1335665 3/4"EnglishBlack, RedYesRectangleText1€31.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 105691 Lockout Tag, No Header, S-3, Polystyrene, English, Holes, Tags
€179.13 /pack