BRADY SPC ABSORBENTS UXT200 Absorbent Pads 15 Inch Width 31.5 Gallon - Pack Of 200 | AD2MPK 3RPA5

BRADY UXT200 Absorbent Pads 15 Inch Width 31.5 Gallon - Pack Of 200

Item: AD2MPK Model: UXT200Cross Ref: 3RPA5
In Stock

Get it by Thursday, Jun 12

€149.18 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Pad
Absorbency WeightLight
Adhesive BackingNo
ApplicationHigh Abrasion
ColorGray
Connector TypeNo Connector
Coverstock MaterialSpunbond
DimpledYes
Dispenser BoxNo
FeaturesFire Resistant
Fluids AbsorbedUniversal
For Use WithUniversal
For Use With Chemical Or Metal TypeUniversal
Incluces CoverstockYes
IncludesCoverstock
Includes CoverstockYes
Layers Of Construction3
Leak Resistant BackingNo
Length19"
MaterialPolypropylene
No. Of Pads200
Package TypeCase
PerforatedYes
Perforated Size7.5" x 19"
PerforationsYes
Recycled Content (%)No Recycled Content
Specialized ApplicationsHigh Abrasion
Spill Control - Fluids AbsorbedUniversal
Static DissipativeNo
Volume Absorbed Per Pkg.31.5 gal.
Volume Absorbed Range30 gal. to 39 gal.
Width15"
Color/patternGray
Number Of Layers3 ply
Product TypeSorbent Pad
StandardsEPA 40 CFR 112.7(C)(1)(VII), OSHA 29 CFR 1910.120(J)(1)(VII), OSHA 29 CFR 1910.22(A)(2)

Shipping Info:

Ship weight (kg) 8.325
Ship height (cm)50.5
Ship length (cm)49.53
Ship width (cm)39.07
HS code5603149090
Country of OriginUS

Product Variants

ProductModelMaterialPerforatedVolume Absorbed Per Pkg.Fluids AbsorbedPerforationsFor Use With Chemical Or Metal TypeIncludes CoverstockPackage TypePkg. Qty.Price
BRADY SPC ABSORBENTS SR3625 Absorbent Pads 30 Inch Width 30 Inch Length - Pack Of 25 | AA7DQR 15U842 SR3625--16 gal.Oil Only, PetroleumNo---1€140.28
BRADY SPC ABSORBENTS SR1850 Absorbent Pads 15 Inch Width 19 Inch Length - Pack Of 50 | AA7DQT 15U843 SR1850PolypropyleneNo9 gal.OilNoOil Based Liquids OnlyNoBale50€63.35
BRADY SPC ABSORBENTS BPO100 Absorbent Pads White 17 Inch Length - Pack Of 100 | AA7DQU 15U844 BPO100PolypropyleneYes20.5 gal.Oil Only, PetroleumYesOil OnlyNoBale100€48.42
BRADY SPC ABSORBENTS BPO500 Absorbent Pads 17 Gallon White - Pack Of 100 | AA7DQV 15U845 BPO500PolypropyleneYes17 gal.OilYesOil OnlyNoBale100€47.33
BRADY SPC ABSORBENTS SXT300 Absorbent Pads 17 Gallon 15 Inch Width - Pack Of 100 | AA7DQW 15U846 SXT300PolypropyleneYes17 gal.OilYesOil OnlyYesCase100€93.81
BRADY SPC ABSORBENTS SPC500 Absorbent Pads 20 Gallon 15 Inch Width - Pack Of 100 | AA7DQX 15U847 SPC500PolypropyleneYes20 gal.OilYesOil OnlyNoBale100€78.51
BRADY SPC ABSORBENTS OP300 Absorbent Pads 29.5 Gallon 15 Inch Width - Pack Of 100 | AA7DQY 15U848 OP300PolypropyleneYes29.5 gal.OilYesOil OnlyYesCase100€110.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY UXT200 Absorbent Pads 15 Inch Width 31.5 Gallon - Pack Of 200
€149.18 /pack