BRADY SPC ABSORBENTS SR3600 Absorbent Roll White 44 Gallon 30 Inch Width | AE6MKH 5TZW9

BRADY SR3600 Absorbent Roll White 44 Gallon 30 Inch Width

Item: AE6MKH Model: SR3600Cross Ref: 5TZW9
In Stock

Get it by Tuesday, Jun 17

€214.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Roll
Absorbency WeightMedium
ColorWhite
Fluids AbsorbedOil Only, Petroleum
Length150 ft.
MaterialPolypropylene
Volume Absorbed Per Pkg.44 gal.
Width30"
Color/patternWhite
Connector TypeNo Connector
Dispenser BoxNo
Flame ResistantYes
For Use With Chemical Or Metal TypeOil Only
Includes CoverstockNo
Number Of Layers1 ply
Package TypeBale
PerforatedNo
Perforated SizeNot Perforated
Product TypeSorbent Roll
Recycled Content (%)No Recycled Content
Size30" x 150 ft.
StandardsEPA 40 CFR 112.7(C)(1)(VII), OSHA 29 CFR 1910.120(J)(1)(VII), OSHA 29 CFR 1910.22(A)(2)
Static DissipativeYes

Shipping Info:

Ship weight (kg) 9.98
Ship height (cm)78.74
Ship length (cm)48.26
Ship width (cm)48.26
HS code5603149090
Country of OriginUS

Product Variants

ProductModelMaterialVolume Absorbed Per Pkg.PerforatedPackage TypeCoverstock MaterialAbsorbency WeightPerforationsFor Use With Chemical Or Metal TypePkg. Qty.Price
BRADY SPC ABSORBENTS BRO150 Absorbent Roll White 38 Gallon 30 Inch Width | AA7DRU 15U870 BRO150Polypropylene38 gal.YesBale-HeavyYesOil Only1€150.84
BRADY SPC ABSORBENTS OP315P Absorbent Roll White 19 Gallon 15 Inch Width | AA7DRV 15U871 OP315PPolypropylene19 gal.YesCaseMeltblownMediumYesOil Only1€114.14
BRADY SPC ABSORBENTS BRU150 Absorbent Roll 30 Inch Width Gray 38 Gallon | AA7DRW 15U872 BRU150Polypropylene38 gal.Yes--HeavyYes-1€194.62
BRADY SPC ABSORBENTS MRO15-DPS Absorbent Roll 12 Gallon 15 Inch Width 73 Feet Length | AA7DRX 15U873 MRO15-DPSPolypropylene12 gal.YesBaleMeltblownHeavyYesUniversal1€90.91
BRADY SPC ABSORBENTS MRO315P Absorbent Roll Gray 20 Gallon 15 Inch Width | AA7DRY 15U874 MRO315PPolypropylene20 gal.YesBaleMeltblownMediumYesUniversal1€132.21
BRADY SPC ABSORBENTS GP30 Absorbent Roll Gray 48 Gallon 30 Inch Width | AA7DRZ 15U875 GP30Polypropylene48 gal.NoBale-HeavyNoUniversal1€221.16
BRADY SPC ABSORBENTS TM58 Absorbent Roll 39 Gallon 58 Inch Width 80 Feet Length | AA7DTA 15U877 TM58-39 gal.---HeavyNo-1€876.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY SR3600 Absorbent Roll White 44 Gallon 30 Inch Width
€214.65 /unit