Item | Wash Station |
Ada Compliant | Yes |
Agency Compliance | Yes |
Bowl Shape | Rectangular |
Bowl Size | 21 5/8" x 11 1/2" |
Color | Silver Mist |
Faucet Body Material | Brass |
Faucet Mounting Centers | 30" |
Faucet Mounting Location | Deck |
Faucet Operation | Sensor |
Finish | Unfinished |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Includes | Soap Dispenser |
Includes Back Splash | No |
Includes Basket Strainer | No |
Includes Drain Pipe | No |
Includes Faucet | Yes |
Includes Side Splash | No |
Indoor/outdoor | Indoor |
Installation Hardware Included | Yes |
Number Of Bowls | 3 |
Number Of Faucet Holes | 2 |
Number Of Stations | 3 |
Operation Type | Infrared Sensor |
Overall Height | 27" |
Overall Length | 93" |
Overall Width | 26" |
People Served | 3 |
Sink Material | Terreon |
Sink Mounting Type | Wall |
Sink Type | General Purpose |
Type | Three Station Sink |
Vandal Resistant Features | Vandal Resistant Aerator |
Water Inlet Connection Size | 1/2" |
Ada Compliance | Yes |
Ada Compliance | ADA Compliant |
Ada Compliant | Yes |
Basin Depth (in.) | 11 1/2 in |
Basin Height (in.) | 8 1/8 in |
Bowl Depth | 5 5/8 in |
Bowl Depth | 5 5/8" |
Bowl Length | 21 5/8" |
Bowl Length | 21 5/8 in |
Bowl Shape | Rectangular |
Bowl Size | 21 5/8 in x 11 1/2 in |
Bowl Width | 11 1/2 in |
Bowl Width | 11 1/2" |
Cec Compliant | Non CEC Compliant |
Color | Silver Mist |
Compliance | ADA |
Connection Drain (in.) | 1 1/2 in |
Drain Opening | 1 1/2 in |
Drain Opening | 1 1/2" |
Drain Type | P-Trap |
Faucet Body Material | Brass |
Faucet Hole Dia. | 1 7/16 in |
Faucet Hole Dia. | 1 7/16" |
Faucet Mounting Centers | 30 in |
Faucet Operation | Sensor |
Finish | Unfinished |
Flow Rate | 0.35 gpm |
Flow Rate (gpm) | 0.35 |
Green Certification Or Other Recognition | GREENGUARD(R) Certified |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Includes | Soap Dispenser |
Includes Back Splash | No |
Includes Basket Strainer | No |
Includes Drain Pipe | No |
Includes Faucet | Yes |
Includes Installation Hardware | Yes |
Includes Side Splash | No |
Indoor/outdoor Usage | Indoor |
Manufacturers Warranty Length | 1 yr. |
Manufacturers Warranty Length | 1 yr |
Material Of Construction | Terreon Solid Surface |
Mounting Location - Faucet | Deck |
Mounting Type - Sinks | Wall |
No. Of Bowls | 3 |
Number Of Faucet Holes | 2 |
Number Of Stations | 3 |
Operating Psi Range | 20 to 80 |
Operation Type | Infrared Sensor |
Overall Height | 27 in |
Overall Height (in.) | 27 in |
Overall Length | 93 in |
Overall Length (in.) | 93 in |
Overall Width | 26 in |
Overall Width (in.) | 26 in |
People Served | 3 |
Series | OmniDeck |
Series | OmniDeck Series |
Sink Material | Terreon |
Sink Type | General Purpose |
Standards | UPC, CSA B45.5, CUPC, IAPMO Z124, IGC 127-2014, NSF/ANSI 372, TAS |
Standards | CSA B45.5, cUPC, IAPMO Z124, IGC 127-2014, NSF/ANSI 372, TAS, UPC |
Type | Three Station Sink |
Vandal Resistant Features | Vandal Resistant Aerator |
Voltage Type | 120V AC |
Water Connection (in.) | 1/2 |
Water Inlet Connection Size | 1/2 in |
Water Inlet Connection Type | NPT |