BRADLEY S93-535 Washfountian 54 Inch Wide Circular | AD7DVZ 4DU66

BRADLEY S93-535 Washfountian 54 Inch Wide Circular

Item: AD7DVZ Model: S93-535Cross Ref: 4DU66
In Stock

Get it by Tuesday, Jun 17

€12,084.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashfountain
Basin Depth9"
Basin Height28"
ColorSilver
Connection Drain (in.)2"
Drain TypeCentrally Rising Vent With Supplies From Above
Flow Rate5 GPM
MaterialStainless Steel
Operation TypeFoot Bar
Overall Height45 7/8"
Overall Width54"
People Served8
TypeCircular
Water Connection1"
Ada ComplianceNo
Bowl Depth9"
Bowl Length54"
Bowl ShapeCircular
Bowl Width54"
Cec CompliantNon CEC Compliant
FinishUnfinished
Gauge14 ga.
IncludesSoap Dispenser
Includes Back SplashNo
Includes FaucetYes
Includes Installation HardwareYes
Includes Side SplashNo
Indoor/outdoor UsageIndoor/Outdoor
Manufacturers Warranty Length1 yr.
Mounting Type - SinksFloor
Number Of Stations8
Operating Psi Range20 psi to 80 psi
Overall Length54"
SeriesStainless Steel Classic
Sink MaterialStainless Steel
Sink TypeGeneral Purpose
StandardsUPC
Wash Fountain Activation TypeFoot Push Bar
Water Inlet Connection Size1"
Water Inlet Connection TypeNPT

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)60.96
Ship length (cm)139.7
Ship width (cm)139.7
HS code7324100000
Country of OriginUS

Product Variants

ProductModelColorMaterialOverall WidthFlow RateOperation TypeBasin HeightOverall HeightPeople ServedPrice
BRADLEY S93-534 Washfountian 54 Inch Wide Circular | AD7DVY 4DU65 S93-534SilverStainless Steel54"5 GPMFoot Bar28"45 7/8"8€11,775.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADLEY S93-535 Washfountian 54 Inch Wide Circular
€12,084.62 /unit