BRADLEY S30-061 Ball Valve With Lever, 1 Inch NPT, Stainless Steel | AF4XUA 9NYC1

BRADLEY S30-061 Ball Valve With Lever, 1 Inch NPT, Stainless Steel

Item: AF4XUA Model: S30-061Cross Ref: 9NYC1
In Stock

Get it by Thursday, Jun 12

€713.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve Assembly
Compatible With SeriesBradley
Fits BrandBradley
For Use WithShower
IncludesLever
TypeStays Open
Inlet Pipe Size1"
Inlet Pipe Thread TypeNPT
MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)4.45
Ship length (cm)16.51
Ship width (cm)7.62
HS code8481803070
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADLEY S30-061 Ball Valve With Lever, 1 Inch NPT, Stainless Steel
€713.88 /unit