BRADLEY S27-328 Ball Valve, 1/2 Inch, Stainless Steel | AH9LAW 40CP53

BRADLEY S27-328 Ball Valve, 1/2 Inch, Stainless Steel

Item: AH9LAW Model: S27-328Cross Ref: 40CP53
In Stock

Get it by Tuesday, Jun 17

€435.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve, Stainless Steel, 1/2"
Accessory TypeOn/Off Valve
Compatible With BrandBradley
Compatible With Mfr.Bradley Bradley
Compatible With SeriesBradley
Inlet Pipe Size1/2 in
Inlet Pipe Size1/2"
MaterialStainless Steel
Product TypeBall Valve, Stainless Steel, 1/2"

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)7.54
Ship length (cm)6.3
Ship width (cm)3.05
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADLEY S27-328 Ball Valve, 1/2 Inch, Stainless Steel
€435.60 /unit