Item | Ball Valve |
Color | Yellow |
Compatible With Series | Classic |
Features | Female |
Fits Brand | Bradley |
For Use With | Eyewash |
Includes | Hardware |
Inlet Pipe Gender | Female |
Outlet Pipe Gender | Female |
Accessory Type | On/Off Valve |
Color | Yellow |
Compatible Grainger Part No | 1FBJ2, 2P267, 2P332, 2VYX3, 2VYX4, 2VYX5, 2VYX6, 3DUR8, 3DUT1, 3DUT3, 3DUT4, 3DUT5, 4R959, 4R961, 4R963, 4R965, 4R971, 4R983, 4T004, 4T008, 4T009, 4T010, 4T012 |
Compatible Grainger Part Number | 1FBJ2, 2P267, 2P332, 2VYX3, 2VYX4, 2VYX5, 2VYX6, 3DUR8, 3DUT1, 3DUT3, 3DUT4, 3DUT5, 4R959, 4R961, 4R963, 4R965, 4R971, 4R983, 4T004, 4T008, 4T009, 4T010, 4T012 |
Compatible Mfr Part No | S19-310DC, S19-220, S19-310, S19-310DCFW, S19-310FW, S19-210DC, S19-210Y, S19-310SBFW, S19-210FW, S19-220DCFW, S19-220BBF, S19-270BL, S19-210B, S19-210, S19-220FW, S19-220T, S19-310AC, S19-788, S19-690, S19-310UU, S19-220B, S19-220DC, S19-270B |
Compatible Mfr Part Number | S19-310DC, S19-220, S19-310, S19-310DCFW, S19-310FW, S19-210DC, S19-210Y, S19-310SBFW, S19-210FW, S19-220DCFW, S19-220BBF, S19-270BL, S19-210B, S19-210, S19-220FW, S19-220T, S19-310AC, S19-788, S19-690, S19-310UU, S19-220B, S19-220DC, S19-270B |
Compatible With Brand | Bradley |
Compatible With Mfr. | Bradley Classic S19-310DC, S19-220, S19-310, S19-310DCFW, S19-310FW, S19-210DC, S19-210Y, S19-310SBFW, S19-210FW, S19-220DCFW, S19-220BBF, S19-270BL, S19-210B, S19-210, S19-220FW, S19-220T, S19-310AC, S19-788, S19-690, S19-310UU, S19-220B, S19-220DC, S19-270B |
Compatible With Series | Classic |
Depth | 1 3/8" |
Depth | 1 3/8 in |
Features | Female |
For Use With | Eyewash |
Height | 2 1/2 in |
Height | 2 1/2" |
Includes | Hardware |
Inlet Pipe Gender | Female |
Inlet Pipe Size | 1/2 in |
Inlet Pipe Size | 1/2" |
Inlet Pipe Thread Type | NPT |
Material | Brass |
Maximum Flow Rate | 15 gpm |
Maximum Inlet Pressure | 150 psi |
Maximum Inlet Temperature | 122 Degrees F |
Maximum Inlet Temperature | 122°F |
Maximum Water Output Temperature | 90 Degrees F |
Maximum Water Output Temperature | 90°F |
Minimum Flow Rate | 3 gpm |
Minimum Water Output Temperature | 32 Degrees F |
Minimum Water Output Temperature | 32°F |
Outlet Pipe Gender | Female |
Outlet Pipe Size | 1/2 in |
Outlet Pipe Size | 1/2" |
Outlet Pipe Thread Type | NPT |
Product Type | Stay Open Ball Valve 1/2" |
Series | Classic |
Series | Classic Series |
Width | 2 1/4" |
Width | 2 1/4 in |