BRADLEY S19-465EFW Hand Hose Spray, Dual Head, 8 Feet Hose, Counter Mounting | CD4EDK

BRADLEY S19-465EFW Dual Head Drench Hose, Counter/Deck Mount, 8 ft. Length, Stay-Open Valve, 5.9 gpm

Item: CD4EDK Model: S19-465EFWCross Ref: 39W316
In Stock

Get it by Tuesday, Jun 17

€1,155.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDual Head Drench Hose
Ansi CompliancePrimary
Ansi CompliantYes
Barrier FreeNo
ColorYellow
Compatible With SeriesHalo
Counter Mount Drench Hose StyleAngled
CoversPop Off
EnvironmentGeneral Purpose
Fits BrandBradley
For EnvironmentGeneral Purpose
Hose MaterialThermoplastic
IncludesProtective Sprayhead Covers
Inlet Pipe GenderMale
Installation TypePlumbed
Mount StyleStandard
Mounting TypeCounter
Number Of Spray Heads2
Spray Head MaterialPlastic
Spray Head StyleCovered
ActivationSqueeze Handle
Activation TypeSqueeze Handle
Ansi CompliancePrimary
Ansi CompliantYes
Barrier FreeNo
Burst Strength450 psi
ColorYellow
Compatible With BrandBradley
Compatible With SeriesHalo
Counter Mount Drench Hose StyleAngled
CoverageEyes and Face
CoversPop Off
Drench Hose TypeStand-Alone
Drench Hose Valve TypeStay-Open
EnvironmentGeneral Purpose
Eye Wash And Shower MountingCounter/Deck
Flow Rate5.9 gpm
For EnvironmentGeneral Purpose
Head Dia.2 7/32 in
Hose Length8 ft.
Hose Length8 ft
Hose MaterialReinforced Thermoplastic
IncludesProtective Sprayhead Covers
Inlet Connection3/8 in NPT Male
Inlet Connection Type3/8 in NPT Male
Inlet Pipe GenderMale
Inlet Pipe Size3/8 in
Inlet Pipe Size3/8"
Inlet Pipe Thread TypeNPT
Inlet Size1/2 in NPT
Installation TypePlumbed
Maximum Flow Rate2.8 gpm
Minimum Flow Rate2.4 gpm
Mount StyleStandard
Mount TypeCounter
Mounting StyleStandard
Number Of Spray Heads2
SeriesHalo
Spray Head Diameter2 7/32"
Spray Head Diameter2 7/32 in
Spray Head MaterialPlastic
Spray Head StyleCovered
Sprayhead StyleAngled
StandardsANSI Z358.1
Valve MaterialChrome Plated Brass

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)32.72
Ship length (cm)13.34
Ship width (cm)3.02
Country of OriginUS

Product Variants

ProductModelHose MaterialFlow RateMountingCoversInlet SizeHose LengthColorInlet Pipe GenderPrice
BRADLEY S19-430EH Spray Kit, Eyewash Unit | AA9UAL 1FBJ4 S19-430EHReinforced PVC1.6 GPMWallFlip Top3/8"8 ft.YellowMale€657.00
BRADLEY S19-430A Hose Spray, Hand Held, Single Head, 8 Feet Length | AD9JCK 4T014 S19-430AReinforced Thermoplastic3 GPMWallPop Off3/8"8 ft.YellowMale€630.00
BRADLEY S19-460 Hand Hose Spray, Single Head, 8 Feet Hose, Counter Mounting | AE6HUL 5T278 S19-460Reinforced Thermoplastic3 GPMCountertopPop Off3/8"8 ft.YellowMale€739.80
BRADLEY S19-430D Hose Spray, Hand Held, Single Head, 6 Feet Length | CD4EDD S19-430D--------€382.46
BRADLEY S19-465 Hand Hose Spray, Single Head, 8 Feet Hose, Counter Mounting | CD4EDJ S19-465--------€377.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADLEY S19-465EFW Dual Head Drench Hose, Counter/Deck Mount, 8 ft. Length, Stay-Open Valve, 5.9 gpm
€1,155.60 /unit