BRADLEY LK302472GHM-200 Open Front Gear Locker W 30 D 24 Gray | AE4NJA 5LYD2

BRADLEY LK302472GHM-200 Open Front Gear Locker W 30 D 24 Gray

Item: AE4NJA Model: LK302472GHM-200Cross Ref: 5LYD2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemOpen Front Gear Locker
Assembled/unassembledAssembled
ColorGray
FinishMatte
Handle MaterialPlastic
Handle TypeAda Compliant Molded Plastic
Lock TypeAccommodates Standard Padlock
Number Of Tiers1
Opening Depth19"
Opening Height54"
Opening Width25"
Overall Depth24"
Overall Height72"
Overall Width30"
TierOne

Shipping Info:

Ship weight (kg) 71.1
Ship height (cm)182.88
Ship length (cm)60.96
Ship width (cm)76.2
HS code9403708031
Country of OriginUS

Product Variants

ProductModelOverall DepthColorOverall WidthOpening DepthOpening WidthFinishLock TypeNumber Of TiersPrice
BRADLEY LK362472GHM-202 Open Front Gear Locker W 36 D 24 Beige | AE4NHN 5LYC1 LK362472GHM-20224"Beige36"19"31"MatteAccommodates Standard Padlock1€1,883.12
RFQ
BRADLEY LK362472GHM-203 Open Front Gear Locker W 36 D 24 Blue | AE4NHP 5LYC2 LK362472GHM-20324"------1€1,883.12
RFQ
BRADLEY LK362472GHM-200 Open Front Gear Locker W 36 D 24 Gray | AE4NHQ 5LYC3 LK362472GHM-20024"------1€1,883.12
RFQ
BRADLEY LK362172GHM-202 Open Front Gear Locker W 36 D 21 Beige | AE4NHR 5LYC4 LK362172GHM-20221"Beige36"16"31"MatteAccommodates Standard Padlock1€1,831.87
RFQ
BRADLEY LK362172GHM-203 Open Front Gear Locker W 36 D 21 Blue | AE4NHT 5LYC5 LK362172GHM-20321"Blue36"16"31"MatteAccommodates Standard Padlock1€1,831.87
RFQ
BRADLEY LK362172GHM-200 Open Front Gear Locker W 36 D 21 Gray | AE4NHU 5LYC6 LK362172GHM-20021"Gray36"16"31"MatteAccommodates Standard Padlock1€1,831.87
RFQ
BRADLEY LK361872GHM-202 Open Front Gear Locker W 36 D 18 Beige | AE4NHV 5LYC7 LK361872GHM-20218"------1€1,802.21
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADLEY LK302472GHM-200 Open Front Gear Locker W 30 D 24 Gray