Flat Shipping

Flat Shipping at €24.99 + VAT

BRADLEY 917-000000 Bathroom Hook, Satin, 1 1/16 Inch Depth, 3 3/4 Inch Height | CH9QTL

BRADLEY 917-000000 Bathroom Hook, Satin, 1 1/16 Inch Depth, 3 3/4 Inch Height

Item: CH9QTL Model: 917-000000Cross Ref: 1GYA7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook
Base DiameterNot Applicable
Base ShapeRectangular
FeaturesExposed Mounting
FinishSatin
IncludesMounting screws
Includes Mounting HardwareYes
MaterialStainless Steel
MountingSurface
Mounting LocationSurface
Mounting StyleFront Access
Number Of Hooks1
Overall Depth1 1/16 in
Overall Depth1"
Overall Dimensions - H X W X D3 3/4" x 1 1/4" x 1"
Overall Dimensions - H X W X D3 3/4 in x 1 1/4 in x 1 in
Overall Height3 3/4"
Overall Height3 3/4 in
Overall Width1 1/4"
Overall Width1 1/4 in
Product TypeBathroom Hook
Release Point5 lb
Release Point5 lbs.
Style Number - MerchStyle 21

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)9.53
Ship length (cm)2.54
Ship width (cm)3.18
Country of OriginTW

Product Variants

ProductModelMPNPkg. Qty.Price
BRADLEY 931-000000-GR Bathroom Hook, Chrome Plated, 2 Inch Depth, 2 Inch Height | CH9QTJ 931-000000-GR931-000000-GR1€5.10
BRADLEY 932-000000-GR Bathroom Hook, Chrome Plated, 1 5/8 Inch Depth, 2 Inch Height | CH9QTK 932-000000-GR932-000000-GR1€7.25
BRADLEY 9114-000000 Bathroom Hook, Satin, 2 Inch Depth, 2 Inch Height | CH9QTM 9114-0000009114-0000001€15.85
BRADLEY SA36-000000-GR Security Hook, Satin, 2 1/4 Inch Depth, 4 Inch Height | CJ3GXW SA36-000000-GRSA36-000000-GR1€183.41
BRADLEY SA31-000000 Security Hook, Satin, 1 5/16 Inch Depth, 5 1/2 Inch Height | CJ3GXX SA31-000000SA31-0000001€175.46
BRADLEY SA35-600000 Security Hook, Satin, 2 1/4 Inch Depth, 4 Inch Height | CJ3GXY SA35-600000SA35-6000001€276.08
BRADLEY SA30-600000 Security Hook, Satin, 1 3/16 Inch Depth, 5 Inch Height | CJ3GXZ SA30-600000SA30-6000001€269.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADLEY 917-000000 Bathroom Hook, Satin, 1 1/16 Inch Depth, 3 3/4 Inch Height
€25.86 /unit