Flat Shipping

Flat Shipping at €24.99 + VAT

BOWMAN MFG CO GP-310 Glove Box Dispenser (1) Box 3-45/64inD | AG4LFR 34GE94

BOWMAN MFG CO GP-310 Glove Box Dispenser (1) Box 3-45/64inD

Item: AG4LFR Model: GP-310Cross Ref: 34GE94
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove Box Dispenser
ColorClear
Depth3.703"
Height4.859"
Holds(1) Box
MaterialPETG
Mounts OnWall
Width11.203"
Box Opening OrientationFront
Box OrientationHorizontal
Dimensions5" x 10 1/2" x 4"
Dispenser ContainsStandard Glove Box
Dispenser Layout1 Box
Dispenser OrientationVertical
Fill DirectionTop Load
Holder Mount LocationWall

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)21.59
Ship length (cm)35.56
Ship width (cm)30.48
HS code3926909987

Product Variants

ProductModelMaterialHeightDepthColorFinishPrice
BOWMAN MFG CO GP-330 Glove Box Dispenser (3) Boxes 3-45/64inD | AG4LCZ 34GE96 GP-330PETG14.359"3.703"Clear-€61.70
BOWMAN MFG CO GP-340 Glove Box Dispenser (4) Boxes 3-45/64inD | AG4LDA 34GE97 GP-340PETG19.109"3.703"Clear-€68.20
BOWMAN MFG CO GS-004 Glove Box Dispenser (1) Box 5-39/64 in W | AG4LDB 34GE98 GS-004Stainless Steel9.969"3.812"Silver-€63.59
BOWMAN MFG CO GS-005 Glove Box Dispenser (2) Boxes 10-9/16 inch Width | AG4LDC 34GE99 GS-005Stainless Steel10.047"3.828"Silver-€83.15
BOWMAN MFG CO GS-006 Glove Box Dispenser (3)Boxes 15-53/64 inch Width | AG4LDD 34GF01 GS-006Stainless Steel10.047"3.797"Silver-€110.42
BOWMAN MFG CO GS-060 Glove Box Dispenser (4)Boxes 22-21/64 inch Width | AG4LDE 34GF02 GS-060Stainless Steel10"3.812"Silver-€143.47
BOWMAN MFG CO GS-073 Glove Box Dispenser (1) Box 6-1/2 inch W | AG4LDF 34GF03 GS-073Stainless Steel9.969"3.812"Silver-€80.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOWMAN MFG CO GP-310 Glove Box Dispenser (1) Box 3-45/64inD
€40.76 /unit