Flat Shipping

Flat Shipping at €24.99 + VAT

BOWMAN MFG CO GB-001 Glove Box Dispenser PC Steel 5-39/64 inch W | AG4LDZ 34GE49

BOWMAN MFG CO GB-001 Glove Box Dispenser PC Steel 5-39/64 inch W

Item: AG4LDZ Model: GB-001Cross Ref: 34GE49
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove Box Dispenser
ColorWhite
Depth3.812"
FinishPowder Coat
Height9.969"
Holds(1) Box
MaterialSteel
Mounts OnWall
Width5.609"
Box Opening OrientationFront
Box OrientationHorizontal or Vertical
Dimensions10" x 5 5/8" x 3 7/8"
Dispenser ContainsStandard Glove Box
Dispenser Layout1 Box
Dispenser OrientationHorizontal Or Vertical
Fill DirectionLeft Load, Right Load, Top Load
Holder Mount LocationWall

Shipping Info:

Ship weight (kg) 0.6255
Ship height (cm)10.16
Ship length (cm)25.4
Ship width (cm)15.24
HS code7326908588

Product Variants

ProductModelMaterialHeightDepthColorFinishPrice
BOWMAN MFG CO GP-330 Glove Box Dispenser (3) Boxes 3-45/64inD | AG4LCZ 34GE96 GP-330PETG14.359"3.703"Clear-€61.70
BOWMAN MFG CO GP-340 Glove Box Dispenser (4) Boxes 3-45/64inD | AG4LDA 34GE97 GP-340PETG19.109"3.703"Clear-€68.20
BOWMAN MFG CO GS-004 Glove Box Dispenser (1) Box 5-39/64 in W | AG4LDB 34GE98 GS-004Stainless Steel9.969"3.812"Silver-€63.59
BOWMAN MFG CO GS-005 Glove Box Dispenser (2) Boxes 10-9/16 inch Width | AG4LDC 34GE99 GS-005Stainless Steel10.047"3.828"Silver-€83.15
BOWMAN MFG CO GS-006 Glove Box Dispenser (3)Boxes 15-53/64 inch Width | AG4LDD 34GF01 GS-006Stainless Steel10.047"3.797"Silver-€110.42
BOWMAN MFG CO GS-060 Glove Box Dispenser (4)Boxes 22-21/64 inch Width | AG4LDE 34GF02 GS-060Stainless Steel10"3.812"Silver-€143.47
BOWMAN MFG CO GS-073 Glove Box Dispenser (1) Box 6-1/2 inch W | AG4LDF 34GF03 GS-073Stainless Steel9.969"3.812"Silver-€80.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOWMAN MFG CO GB-001 Glove Box Dispenser PC Steel 5-39/64 inch W
€46.89 /unit