Flat Shipping

Flat Shipping at €24.99 + VAT

BOUTON OPTICAL 250-33-0020 Safety Glasses, Half-Frame, Black, Universal | CP2AMR

BOUTON OPTICAL 250-33-0020 Safety Glasses, Half-Frame, Black, Universal

Item: CP2AMR Model: 250-33-0020Cross Ref: 65DF19
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Frame ColorBlack
Frame MaterialPolycarbonate, Ethylene Vinyl Acetate
Frame TypeHalf Frame
GenderUniversal
Lens MaterialPolycarbonate
Mfr. SeriesCommander(TM) Series

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOUTON OPTICAL 250-33-0020 Safety Glasses, Half-Frame, Black, Universal
€11.22 /unit