Flat Shipping

Flat Shipping at €24.99 + VAT

BOUTON OPTICAL 250-01-F021 Safety Glasses Gray Anti Fog/Scratch Black | AH7AAF 36MY43

BOUTON OPTICAL 250-01-F021 Safety Glasses Gray Anti Fog/Scratch Black

Item: AH7AAF Model: 250-01-F021Cross Ref: 36MY43
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Frame ColorBlack
Frame DesignWraparound
Frame MaterialPolycarbonate
Lens CoatingAnti Fog, Scratch Resistant
Lens ColorGray
Lens MaterialPolycarbonate
Metal DetectableNo
SizeUniversal
StyleFrameless
Temple ColorBlack
Temple StyleSpatula
Arm ColorBlack
Arm Tip TypeSpatula
Frame TypeFrameless
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
StandardsANSI Z87.1-2015

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)5.59
Ship length (cm)14.73
Ship width (cm)5.33
Country of OriginTW

Product Details:

    • Polarized Lens : No
    • Foam Lined : Yes
    • Photochromatic Lens : No

Product Variants

ProductModelLens ColorLens CoatingFrame ColorMetal DetectableLens MaterialFrame DesignTemple StyleTemple ColorPrice
BOUTON OPTICAL 250-01-F020 Safety Glasses Anti Fog/Scratch Black | AH7AAE 36MY42 250-01-F020ClearAnti Fog, Scratch ResistantBlackNoPolycarbonateWraparoundSpatulaBlack€6.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOUTON OPTICAL 250-01-F021 Safety Glasses Gray Anti Fog/Scratch Black
€6.27 /unit