BOSTON GEAR YPB4832 Spur Gear, 48 Diametral Pitch, 20 Deg. Pressure Angle, 32 Teeth, Molded Delrin

Item: AL9MAL Model: YPB4832
Limited Availability
€35.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Size0.19 in
California ProvisionWARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Diametral Pitch48
Face Width0.13 in
Hub Diameter0.55 in
KeywayNo KWY or Setscrew
MaterialMolded Delrin
Number Of Teeth32
Outside Diameter0.71 in
Pitch Diameter0.67 in
Pressure Angle20 Degree Pressure Angle
Setscrew OtherNo Setscrew

Shipping Info:

Ship weight (kg) 0.0049
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR YPB4832 Spur Gear, 48 Diametral Pitch, 20 Deg. Pressure Angle, 32 Teeth, Molded Delrin
€35.97 /unit