BOSTON GEAR YD54A Spur Gear, 12 Diametral Pitch, 20 Deg. Pressure Angle, 54 Teeth, Steel

Item: AK3AGD Model: YD54A
Limited Availability
€151.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.7/8"
Diametral Pitch12"
Face Width1"
Hub Dia.3.38"
Hub Projection22/25"
MaterialSteel
No. Of Teeth54
Output Dia.4.67"
Overall Length1 7/8"
Pitch Dia.4 1/2"
Pressure Angle20°
TypePlain

Shipping Info:

Ship weight (kg) 1.5754
Ship length (cm)4.76
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR ND36A | AK2YNX ND36A5/8"1.37"SteelPlain€96.00
BOSTON GEAR ND40A | AK2YPA ND40A----€100.54
BOSTON GEAR ND42A | AK2YPD ND42A5/8"1.37"SteelPlain€104.02
BOSTON GEAR YD12 | AK3AEG YD121/2"1.62"SteelPlain€53.91
BOSTON GEAR YD13 | AK3AEK YD135/8"1.62"SteelPlain€43.81
BOSTON GEAR YD14 | AK3AEN YD145/8"1.62"SteelPlain€47.14
BOSTON GEAR YD15 | AK3AER YD155/8"1.62"SteelPlain€57.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR YD54A Spur Gear, 12 Diametral Pitch, 20 Deg. Pressure Angle, 54 Teeth, Steel
€151.95 /unit