BOSTON GEAR YD28 Spur Gear, 12 Diametral Pitch, 20 Deg. Pressure Angle, 28 Teeth, Steel

Item: AK3AFM Model: YD28
Limited Availability
€82.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Size0.75 in
Diametral Pitch12
Face Width1.00 in
Hub Diameter1.98 in
KeywayNo KWY or Setscrew
MaterialSteel
Number Of Teeth28
Outside Diameter2.50 in
Pitch Diameter2.33 in
Pressure Angle20 Degree Pressure Angle
Setscrew OtherNo Setscrew
Torque Rating308 @1200 RPM MAX in lb

Shipping Info:

Ship weight (kg) 0.7204
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR ND36A | AK2YNX ND36A5/8"1.37"SteelPlain€96.00
BOSTON GEAR ND40A | AK2YPA ND40A----€100.54
BOSTON GEAR ND42A | AK2YPD ND42A5/8"1.37"SteelPlain€104.02
BOSTON GEAR YD12 | AK3AEG YD121/2"1.62"SteelPlain€53.91
BOSTON GEAR YD13 | AK3AEK YD135/8"1.62"SteelPlain€43.81
BOSTON GEAR YD14 | AK3AEN YD145/8"1.62"SteelPlain€47.14
BOSTON GEAR YD15 | AK3AER YD155/8"1.62"SteelPlain€57.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR YD28 Spur Gear, 12 Diametral Pitch, 20 Deg. Pressure Angle, 28 Teeth, Steel
€82.72 /unit