BOSTON GEAR YA40 Spur Gear, 20 Diametral Pitch, 20 Deg. Pressure Angle, 40 Teeth, Steel

Item: AK3AAK Model: YA40
Limited Availability
€62.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.1/2"
Diametral Pitch20"
Face Width1/2"
Hub Dia.1 18/25"
Hub Projection1/2"
MaterialSteel
No. Of Teeth40
Output Dia.2.03"
Overall Length1"
Pitch Dia.2"
Pressure Angle20°
TypePlain

Shipping Info:

Ship weight (kg) 0.329
Ship length (cm)2.54
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR YA12 | AK2ZZD YA12----€36.30
BOSTON GEAR YA14 | AK2ZZG YA140.313"15/16"SteelPlain€39.61
BOSTON GEAR YA15 | AK2ZZK YA15----€38.28
BOSTON GEAR YA16 | AK2ZZN YA163/8"15/16"SteelPlain€39.39
BOSTON GEAR YA18 | AK2ZZQ YA183/8"15/16"SteelPlain-
RFQ
BOSTON GEAR YA20 | AK2ZZU YA201/2"15/16"SteelPlain€40.13
BOSTON GEAR YA24 | AK2ZZX YA241/2"15/16"SteelPlain€49.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR YA40 Spur Gear, 20 Diametral Pitch, 20 Deg. Pressure Angle, 40 Teeth, Steel
€62.78 /unit