BOSTON GEAR Y3256 Spur Gear, 32 Diametral Pitch, 20 Deg. Pressure Angle, 56 Teeth, Brass

Item: AK2ZWY Model: Y3256
Limited Availability
€71.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.0.313"
Diametral Pitch32"
Face Width0.188"
Hub Dia.0.83"
Hub Projection1/4"
MaterialBrass
No. Of Teeth56
Output Dia.1.81"
Overall Length7/16"
Pitch Dia.1 3/4"
Pressure Angle20°
TypePlain

Shipping Info:

Ship weight (kg) 0.077
Ship length (cm)1.11
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthTypeMaterialPrice
BOSTON GEAR Y3212 | AK2ZWL Y3212----€27.31
BOSTON GEAR Y3214 | AK2ZWM Y3214----€33.24
BOSTON GEAR Y3216 | AK2ZWN Y32160.188"7/16"PlainBrass€31.81
BOSTON GEAR Y3218 | AK2ZWP Y32180.188"7/16"PlainBrass€36.06
BOSTON GEAR Y3220 | AK2ZWQ Y32200.188"7/16"PlainBrass€38.52
BOSTON GEAR Y3224 | AK2ZWR Y32240.188"7/16"PlainBrass€49.49
BOSTON GEAR Y3228 | AK2ZWT Y32280.188"7/16"PlainBrass€49.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR Y3256 Spur Gear, 32 Diametral Pitch, 20 Deg. Pressure Angle, 56 Teeth, Brass
€71.98 /unit