BOSTON GEAR Y2496 Spur Gear, 24 Diametral Pitch, 20 Deg. Pressure Angle, 96 Teeth, Brass

Item: AK2ZWK Model: Y2496
Limited Availability
€188.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Size0.38 in
California ProvisionWARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Diametral Pitch24
Face Width0.25 in
Hub Diameter1.00 in
KeywayNo KWY or Setscrew
MaterialBrass
Number Of Teeth96
Outside Diameter4.10 in
Pitch Diameter4.00 in
Pressure Angle20 Degree Pressure Angle
Setscrew OtherNo Setscrew
Torque RatingSee Catalog in lb

Shipping Info:

Ship weight (kg) 0.2524
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthTypeMaterialPrice
BOSTON GEAR Y2412 | AK2ZVV Y2412----€43.32
BOSTON GEAR Y2415 | AK2ZVW Y24150.188"1/2"PlainBrass€43.32
BOSTON GEAR Y2418 | AK2ZVX Y2418----€47.86
BOSTON GEAR Y2421 | AK2ZVY Y2421----€47.14
BOSTON GEAR Y2424 | AK2ZVZ Y24241/4"1/2"PlainBrass€51.19
BOSTON GEAR Y2427 | AK2ZWA Y2427----€57.34
BOSTON GEAR Y2430 | AK2ZWB Y24301/4"1/2"PlainBrass€59.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR Y2496 Spur Gear, 24 Diametral Pitch, 20 Deg. Pressure Angle, 96 Teeth, Brass
€188.77 /unit