BOSTON GEAR Y24120 Spur Gear, 24 Diametral Pitch, 20 Deg. Pressure Angle, 120 Teeth, Brass

Item: AK2ZYM Model: Y24120
Limited Availability
€329.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.3/8"
Diametral Pitch24"
Face Width1/4"
Hub Dia.1"
Hub Projection0.38"
MaterialBrass
No. Of Teeth120
Output Dia.5.1"
Overall Length0.63"
Pitch Dia.5"
Pressure Angle20°
TypeWeb

Shipping Info:

Ship weight (kg) 0.3694
Ship length (cm)1.6
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthTypeMaterialPrice
BOSTON GEAR Y2412 | AK2ZVV Y2412----€43.32
BOSTON GEAR Y2415 | AK2ZVW Y24150.188"1/2"PlainBrass€43.32
BOSTON GEAR Y2418 | AK2ZVX Y2418----€47.86
BOSTON GEAR Y2421 | AK2ZVY Y2421----€47.14
BOSTON GEAR Y2424 | AK2ZVZ Y24241/4"1/2"PlainBrass€51.19
BOSTON GEAR Y2427 | AK2ZWA Y2427----€57.34
BOSTON GEAR Y2430 | AK2ZWB Y24301/4"1/2"PlainBrass€59.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR Y24120 Spur Gear, 24 Diametral Pitch, 20 Deg. Pressure Angle, 120 Teeth, Brass
€329.25 /unit