Flat Shipping

Flat Shipping at €24.99 + VAT

BOSTON GEAR XFCR12 Coupling Rubber Insert | AC2LTV 2L065

BOSTON GEAR XFCR12 Coupling Insert, Rubber

Item: AC2LTV Model: XFCR12Cross Ref: 2L065
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynthetic Rubber Spider Insert
ColorBlack
Coupling SizeFC12
Fail SafeYes
For Misalignment TypeAngular, Parallel
Hp @ 100 Rpm1/10 hp
Hp Rating @ 100 Rpm1/10 hp
Hp Rating @ 1150 Rpm1 1/5 hp
Hp Rating @ 1750 Rpm1 4/5 hp
Hp Rating @ 300 Rpm3/10 hp
Hp Rating @ 3450 Rpm3 3/5 hp
Hp Rating @ 690 Rpm7/10 hp
Hp Rating @ 870 Rpm9/10 hp
Jaw TypeStraight
MaterialRubber
Material - SpidersSynthetic Rubber
Maximum Speed3450 RPM
Number Of Bolts6
Number Of Teeth6
Outside Dia.1 1/4"
Parallel Misalignment0.002"
Resistance PropertiesOil Resistant
SeriesFC Series
Serviceable Temp. Range (f)-32°F to 200°F
Spider MaterialRubber
Spider Width0.63"
System Of MeasurementInch
Torque65 lbs.-in.
Torque Rating65 lbs.-in.
TypeOil Resistant
Zero BacklashNo
Angular Misalignment1.5°
Compatible Hub Manufacturer Part NumberFC12
Horsepower @ 100 Rpm0.1 hp
Horsepower @ Rpm0.31 hp @ 300 RPM, 0.90 hp @ 870 RPM, 1.8 hp @ 1750 RPM, 3.6 hp @ 3450 RPM
Maximum Operating Temperature200°F
Minimum Operating Temperature-32°F
Outside Diameter1 1/4"
Rated Torque65 lbs.-in.
Spider TypeSolid Center Spider
StandardsISO 9001

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)3.3
Ship width (cm)1.27
HS code8483908040
Country of OriginUS

Product Variants

ProductModelCoupling SizeOutside Dia.MaterialMaximum SpeedTypeTorqueHp Rating @ 300 RpmHp Rating @ 870 RpmPrice
BOSTON GEAR XFCR15 Coupling Rubber Insert | AC2LTY 2L068 XFCR15FC151 1/2"Rubber3450 RPMSynthetic Rubber125 lbs.-in.3/5 hp1 7/10 hp€57.56
BOSTON GEAR XFCR20 Coupling Rubber Insert | AC2LUB 2L071 XFCR20FC202"Synthetic Rubber3450 RPMSynthetic Rubber250 lbs.-in.1 1/5 hp3 1/2 hp€71.72
BOSTON GEAR XFCR25 Coupling Rubber Insert | AC2LUE 2L074 XFCR25FC252 1/2"Rubber3450 RPMSynthetic Rubber450 lbs.-in.2 1/10 hp6 1/5 hp€92.29
BOSTON GEAR XFCR30 Coupling Rubber Insert | AC2LUH 2L077 XFCR30FC303"Synthetic Rubber3450 RPMSynthetic Rubber800 lbs.-in.3 4/5 hp11 hp€107.88
BOSTON GEAR XFCR38 Coupling Rubber Insert | AC2LUL 2L080 XFCR38FC383 3/4"Synthetic Rubber1750 RPMSynthetic Rubber1600 lbs.-in.7 3/5 hp22 1/10 hp€135.00
BOSTON GEAR XFCR45 Coupling Rubber Insert | AC2LUP 2L083 XFCR45FC454 1/2"Rubber1750 RPMSynthetic Rubber2800 lbs.-in.13 3/10 hp38 7/10 hp€220.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR XFCR12 Coupling Insert, Rubber
€59.87 /unit