Flat Shipping

Flat Shipping at €24.99 + VAT

BOSTON GEAR XFCA25 Coupling Polypropylene Insert | AC2LUF 2L075

BOSTON GEAR XFCA25 Coupling Insert, Polyurethane

Item: AC2LUF Model: XFCA25Cross Ref: 2L075
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPolyurethane Spider Insert
ColorTan
Coupling SizeFC25
Fail SafeYes
For Misalignment TypeAngular, Parallel
Hp @ 100 Rpm1 1/5 hp
Hp Rating @ 100 Rpm1 1/5 hp
Hp Rating @ 1150 Rpm13 1/10 hp
Hp Rating @ 1750 Rpm19 3/10 hp
Hp Rating @ 300 Rpm3 7/10 hp
Hp Rating @ 3450 Rpm35 4/5 hp
Hp Rating @ 50 Rpm31/50 hp
Hp Rating @ 690 Rpm8 1/10 hp
Hp Rating @ 870 Rpm10 1/10 hp
Jaw TypeStraight
MaterialPolyurethane
Material - SpidersPolyurethane
Maximum Speed3450 RPM
Number Of Bolts6
Number Of Teeth6
Outside Dia.2 1/2"
Parallel Misalignment0.002"
Resistance PropertiesChemical Resistant, Oil Resistant
SeriesFC Series
Serviceable Temp. Range (f)-32°F to 200°F
Spider MaterialPolyurethane
Spider Width0.94"
System Of MeasurementInch
Torque845 lbs.-in.
Torque Rating845 lbs.-in.
TypePolyurethane
Zero BacklashNo
Compatible Hub Manufacturer Part NumberFC25
Outside Diameter2 1/2"
Rated Torque845 lbs.-in.
StandardsISO 9001

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.52
Ship length (cm)6.35
Ship width (cm)6.35
HS code3926909980
Country of OriginMX

Product Variants

ProductModelCoupling SizeOutside Dia.MaterialMaximum SpeedTypeTorqueHp Rating @ 300 RpmHp Rating @ 870 RpmPrice
BOSTON GEAR XFCA12 Coupling Polypropylene Insert | AC2LTW 2L066 XFCA12FC121 1/4"Polyurethane3450 RPMSynthetic Rubber125 lbs.-in.14/25 hp1 3/5 hp€60.80
BOSTON GEAR XFCA15 Coupling Polypropylene Insert | AC2LTZ 2L069 XFCA15FC151 1/2"Polyurethane3450 RPMPolyurethane250 lbs.-in.1 1/10 hp3 1/10 hp€64.65
BOSTON GEAR XFCA20 Coupling Polypropylene Insert | AC2LUC 2L072 XFCA20FC202"Polyurethane3450 RPMPolyurethane470 lbs.-in.2 1/10 hp5 7/10 hp€79.31
BOSTON GEAR XFCA30 Coupling Polypropylene Insert | AC2LUJ 2L078 XFCA30FC303"Polyurethane3450 RPMPolyurethane1500 lbs.-in.6 1/2 hp17 9/10 hp€132.15
BOSTON GEAR XFCA38 Coupling Polypropylene Insert | AC2LUM 2L081 XFCA38FC383 3/4"Polyurethane1750 RPMPolyurethane3000 lbs.-in.12 9/10 hp35 3/10 hp€181.39
BOSTON GEAR XFCA45 Coupling Polypropylene Insert | AC2LUQ 2L084 XFCA45FC454 1/2"Polyurethane1750 RPMPolyurethane5250 lbs.-in.22 2/5 hp61 hp€267.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR XFCA25 Coupling Insert, Polyurethane
€111.23 /unit