BOSTON GEAR WA721-200-G Reducer, 0.5 Inch Size, 1 Inch Dia., Left Side

Item: AK8NGT Model: WA721-200-G
Limited Availability
€2,101.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base Mounting AttachmentNo Base
Fan CooledNo
Input Motor Hp0.25 HP at AGMA Service Class I
Input Power0.25 hp
Input StyleNo Flange (projecting shaft)
Motor Hp0.25
Output Bore/shaft Diameter1.0000 in
Output ShaftG Solid Left Output
Output Speed8.8 RPM
Output Torque990 in lb
Pre-lubricatedNo
Rated Efficiency56%
Ratio200:1
Recommended LubricationKlubersynth UH1 6-460
Reducer Material/paintCast Iron, Standard Paint
Reduction TypeDouble Reduction Parallel Shaft (WA/WB)
StyleParallel

Shipping Info:

Ship weight (kg) 15.795
Country of OriginUS

Product Variants

ProductModelGear RatioMax. Input HpOutput TypeInput RpmHeightFinishMaterialMounting TypePrice
BOSTON GEAR WA713-100-G | AK8NFW WA713-100-G100:14/25 hpSolid Projecting Shaft17.5 RPM4.66"Standard PaintCast IronNo Base€1,747.19
BOSTON GEAR WA713-400-G | AK8NGA WA713-400-G--------€1,747.19
BOSTON GEAR WA713-600-G | AK8NGC WA713-600-G--------€1,747.19
BOSTON GEAR WA718-100-G | AK8NGF WA718-100-G100:10.23 hpSolid Projecting Shaft17.5 RPM5 3/4"Standard PaintCast IronNo Base€1,936.74
BOSTON GEAR WA718-150-G | AK8NGH WA718-150-G--Solid-----€1,936.74
BOSTON GEAR WA718-200-G | AK8NGK WA718-200-G--------€1,936.74
BOSTON GEAR WA718-600-G | AK8NGM WA718-600-G600:10.095 hpSolid Projecting Shaft2.9 RPM5 3/4"Standard PaintCast IronNo Base€1,936.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR WA721-200-G Reducer, 0.5 Inch Size, 1 Inch Dia., Left Side
€2,101.65 /unit