BOSTON GEAR SRF718-5-B5-G Reducer, 56C Size, 0.875 Inch Dia., Left Side

Item: AK8NDK Model: SRF718-5-B5-G
Limited Availability
€1,782.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance1 3/4"
ColorGray
Efficiency0.94%
FinishStandard Paint
Gear Ratio5:1
Height5 3/4"
Input Dia.5/8"
Input Rpm350 RPM
Input StyleCoupled Flange
Keyway Size3/16" x 3/32"
Length5 1/2"
LubricationKlubersynth UH1 6-460
MaterialCast Iron
Max. Input Hp2 11/20 hp
Motor Hp2 hp
Mounting TypeNo Base
Output Dia.7/8"
Output Hp2 2/5 hp
Output TypeSolid Projecting Shaft
Product Series700 Series
Torque Rating432 lbs.-in.
TypeSingle Reduction
Width5.69"

Shipping Info:

Ship weight (kg) 12.645
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR SRF718-5-B5-G Reducer, 56C Size, 0.875 Inch Dia., Left Side
€1,782.78 /unit