BOSTON GEAR S862BR-50K-M1 Right Angle Helical/Spiral Bevel Speed Reducer

Item: AL6JXR Model: S862BR-50K-M1
Limited Availability
€2,474.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear Drive
Base/mounting AttachmentNo Base
Exact Gear Ratio50.518
Fan CooledNo
Input Motor Hp3.00 HP at AGMA Service Class I
Input Power3.79 hp
Input StyleNo Flange (projecting shaft)
Max Output Torque Capacity5,930 in lb
Motor Hp3.00
Output Bore/shaft Diameter1.5000 in
Output Speed35.0 RPM
Pre-lubricatedYes
Rated Efficiency87%
Ratio50:1
Recommended LubricationKlubersynth UH1 6-460
Reduction StagesDouble
Reduction Type800BR Series Helical-Worm
Weight70.000 lb

Shipping Info:

Ship weight (kg) 31.545
Country of OriginUS

Product Variants

ProductModelMPNPrice
BOSTON GEAR S862BR-14K-M1 | AL6JXP S862BR-14K-M1S862BR-14K-M1€2,474.42
BOSTON GEAR S862BR-250K-M1 | AL6JXQ S862BR-250K-M1S862BR-250K-M1€2,474.42
BOSTON GEAR S862BR-63K-M1 | AL6JXT S862BR-63K-M1S862BR-63K-M1€2,474.42
BOSTON GEAR S863BR-400K-M1 | AL6JXU S863BR-400K-M1S863BR-400K-M1€2,654.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR S862BR-50K-M1 Right Angle Helical/Spiral Bevel Speed Reducer
€2,474.42 /unit