BOSTON GEAR S2472 Spur Gear, 24 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 72 Teeth, Steel

Item: AK2ZTV Model: S2472
Limited Availability
€68.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Size0.50 in
Diametral Pitch24
Face Width0.25 in
Hub Diameter0.00 in
KeywayNo KWY or Setscrew
MaterialSteel
Number Of Teeth72
Outside Diameter3.08 in
Pitch Diameter3.00 in
Pressure Angle14-1/2 Degree Pressure Angle
Setscrew OtherNo Setscrew
Torque Rating43.9 @1200 RPM MAX in lb

Shipping Info:

Ship weight (kg) 0.2254
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR S2412 | AK2ZRX S24121/4"1/4"SteelPlain€27.19
BOSTON GEAR S2415 | AK2ZRZ S2415----€27.56
BOSTON GEAR S2416 | AK2ZTB S24160.312"1/4"SteelPlain€28.55
BOSTON GEAR S2418 | AK2ZTD S2418----€29.54
BOSTON GEAR S2421 | AK2ZTF S2421----€35.32
BOSTON GEAR S2424 | AK2ZTG S24241/2"1/4"SteelPlain€39.02
BOSTON GEAR S2430 | AK2ZTJ S24301/2"1/4"SteelPlain€41.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR S2472 Spur Gear, 24 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 72 Teeth, Steel
€68.15 /unit