BOSTON GEAR RFWA721-200-B5-G Reducer, 56C Size, 1 Inch Dia., Left Side

Item: AK8LNA Model: RFWA721-200-B5-G
Limited Availability
€3,090.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base Mounting AttachmentNo Base
Fan CooledNo
Input Motor Hp0.25 HP at AGMA Service Class I
Input Power0.25 hp
Input StyleRF Coupled Flange
Motor Frame SizeB5 - 56C
Motor Hp0.25
Output Bore/shaft Diameter1.0000 in
Output ShaftG Solid Left Output
Output Speed8.8 RPM
Output Torque990 in lb
Pre-lubricatedNo
Rated Efficiency56%
Ratio200:1
Recommended LubricationKlubersynth UH1 6-460
Reducer Material/paintCast Iron, Standard Paint
Reduction TypeDouble Reduction Parallel Shaft (WA/WB)
StyleParallel

Shipping Info:

Ship weight (kg) 21.195
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR RFWA721-200-B5-G Reducer, 56C Size, 1 Inch Dia., Left Side
€3,090.33 /unit