BOSTON GEAR RA1522 Right-90 Spiral Bevel Gear Drive, 2:1 R, 2-Way Shaft

Item: AK6ZPW Model: RA1522
Limited Availability
€2,622.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
FinishStandard Paint
Gear Ratio2:1
Height8 22/25"
Hp1 4/5 hp
Input Dia.3/4"
Input Rpm875 RPM
Input StyleSolid Shaft
Keyway Size3/16" x 3/32"
Length10"
LubricationKlubersynth UH1 6-460
MaterialAluminum Alloy
Output Dia.3/4"
Output TypeSolid Shaft
Pre-lubricatedYes
Product SeriesRA Series
Reduction TypeRight 90 Series Spiral Bevel
Torque Rating132 lbs.-in.
Width3"

Shipping Info:

Ship weight (kg) 3.6004
Country of OriginUS

Product Variants

ProductModelGear RatioInput RpmHeightHpOutput TypeFinishMaterialLubricationPrice
BOSTON GEAR RA631 | AK6ZPK RA6311:11750 RPM3.66"3/10 hpSolid ShaftStandard PaintAluminum AlloyKlubersynth UH1 6-460€790.06
BOSTON GEAR RA1021 | AK6ZPM RA10211:11750 RPM6.03"1 1/2 hpSolid ShaftStandard PaintAluminum AlloyKlubersynth UH1 6-460€1,066.55
BOSTON GEAR RA1022 | AK6ZPP RA10222:1875 RPM6.03"3/5 hpSolid ShaftStandard PaintAluminum AlloyKlubersynth UH1 6-460€1,418.87
BOSTON GEAR RA1031 | AK6ZPQ RA10311:11750 RPM6.03"1 1/2 hpSolid ShaftStandard PaintAluminum AlloyKlubersynth UH1 6-460€1,066.55
BOSTON GEAR RA1032 | AK6ZPT RA10322:1875 RPM6.03"3 1/2 hpSolid ShaftStandard PaintAluminum AlloyKlubersynth UH1 6-460€1,418.87
BOSTON GEAR RA1531 | AK6ZPY RA15311:11750 RPM8 22/25"3 1/2 hpSolid ShaftStandard PaintAluminum AlloyKlubersynth UH1 6-460€1,971.83
BOSTON GEAR RA1532 | AK6ZPZ RA15322:1875 RPM8 22/25"3 1/2 hpSolid ShaftStandard PaintAluminum AlloyKlubersynth UH1 6-460€2,654.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR RA1522 Right-90 Spiral Bevel Gear Drive, 2:1 R, 2-Way Shaft
€2,622.59 /unit