BOSTON GEAR R3000GS | BE8ZNB

BOSTON GEAR R3000GS Roller Bearing, 3/4 Inch Inner Dia., Nylatron GS

Item: BE8ZNB Model: R3000GS
Limited Availability
€59.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Assembly Types30238115
Inside Diameter0.7500 in
Length1.2500 in
MaterialNylatron GS
Max P Value500 psi
Max Pv Value4,000
Max V Value300 fpm
Outside Diameter3.00 in

Shipping Info:

Ship weight (kg) 0.09
Ship length (cm)3.18

Product Variants

ProductModelOutside Dia.Price
BOSTON GEAR R900GS | AK7DPW R900GS-€11.80
RFQ
BOSTON GEAR R1120GS | AK7DPX R1120GS-€17.34
RFQ
BOSTON GEAR R1370GS | AK7DQA R1370GS-€20.95
RFQ
BOSTON GEAR R1500D | AK7DQE R1500D-€22.26
RFQ
BOSTON GEAR R1870D | AK7DQK R1870D-€33.76
RFQ
BOSTON GEAR R2120GS | AK7DQR R2120GS-€38.95
RFQ
BOSTON GEAR R2370D | AK7DQU R2370D2.37"€34.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR R3000GS Roller Bearing, 3/4 Inch Inner Dia., Nylatron GS
€59.86 /unit