BOSTON GEAR QHH24 Spur Gear, 8 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 24 Teeth, Non-Metal

Item: AK2ZRP Model: QHH24
Limited Availability
€354.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.7/8"
Diametral Pitch8"
Face Width1 1/4"
Hub Dia.2.63"
Hub Projection3/4"
MaterialNon-Metallic
No. Of Teeth24
Output Dia.3 1/4"
Overall Length2"
Pitch Dia.3"
Pressure Angle14.5°
TypePlain

Shipping Info:

Ship weight (kg) 0.248
Ship length (cm)5.08
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR QHH18 | AK2ZRM QHH183/4"2"Non-MetallicPlain€301.63
BOSTON GEAR QHH20 | AK2ZRN QHH207/8"2"Non-MetallicPlain€319.22
BOSTON GEAR QHH28 | AK2ZRQ QHH287/8"2"Non-MetallicPlain€385.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR QHH24 Spur Gear, 8 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 24 Teeth, Non-Metal
€354.95 /unit