BOSTON GEAR PA638Y-P Bevel Gear, 8 Diametral Pitch, 20 Deg. Pressure Angle, 3:1 R, 16 Teeth, Steel

Item: AK2ZHX Model: PA638Y-P
Limited Availability
€159.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bore Dia.3/4"
Diametral Pitch8"
Face Width21/25"
Gear Ratio3:1
Gear TypeBevel Pinion
Hub Dia.1 3/4"
Hub Projection1.19"
MaterialSteel
No. Of Teeth16
Output Dia.2.33"
Pitch Dia.2"
Pressure Angle20°
Product SeriesPA Series
TypeUnhardened Straight Tooth

Shipping Info:

Ship weight (kg) 0.5629
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR PA638Y-P Bevel Gear, 8 Diametral Pitch, 20 Deg. Pressure Angle, 3:1 R, 16 Teeth, Steel
€159.60 /unit