BOSTON GEAR NO30B Spur Gear, 3 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 30 Teeth, Cast Iron

Item: AK2ZGG Model: NO30B
Limited Availability
€1,723.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Size1.44 in
Diametral Pitch3
Face Width3.00 in
Hub Diameter5.25 in
KeywayNo KWY or Setscrew
MaterialCast Iron
Number Of Teeth30
Outside Diameter10.67 in
Pitch Diameter10.00 in
Pressure Angle14-1/2 Degree Pressure Angle
Setscrew OtherNo Setscrew
Torque Rating8241 @ 300 RPM MAX in lb

Shipping Info:

Ship weight (kg) 24.2105
Country of OriginUS

Product Variants

ProductModelMPNPrice
BOSTON GEAR NO36B | AK2ZGJ NO36BNO36B€2,020.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NO30B Spur Gear, 3 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 30 Teeth, Cast Iron
€1,723.64 /unit