BOSTON GEAR NO12B Spur Gear, 3 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 12 Teeth, Steel

Item: AK2ZFM Model: NO12B
Limited Availability
€557.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Size1.31 in
Diametral Pitch3
Face Width3.00 in
Hub Diameter0.00 in
KeywayNo KWY or Setscrew
MaterialSteel
Number Of Teeth12
Outside Diameter4.67 in
Pitch Diameter4.00 in
Pressure Angle14-1/2 Degree Pressure Angle
Setscrew OtherNo Setscrew
Torque Rating3273 @ 900 RPM MAX in lb

Shipping Info:

Ship weight (kg) 4.9504
Country of OriginUS

Product Variants

ProductModelMPNPrice
BOSTON GEAR NO14B | AK2ZFP NO14BNO14B€696.96
BOSTON GEAR NO15B | AK2ZFR NO15BNO15B€725.43
BOSTON GEAR NO16B | AK2ZFW NO16BNO16B€824.39
BOSTON GEAR NO18B | AK2ZFY NO18BNO18B€893.19
BOSTON GEAR NO20 | AK2ZGB NO20NO20€1,028.36
BOSTON GEAR NO21B | AK2ZGD NO21BNO21B€1,046.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NO12B Spur Gear, 3 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 12 Teeth, Steel
€557.82 /unit