BOSTON GEAR NJ42 Spur Gear, 6 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 42 Teeth, Cast Iron

Item: AK2ZAH Model: NJ42
Limited Availability
€406.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.1 1/8"
Diametral Pitch6"
Face Width1 1/2"
Hub Dia.2 1/2"
Hub Projection1"
Keyway SizeNo Keyway Or Set Screw
MaterialCast Iron
No. Of Teeth42
Output Dia.7.33"
Overall Length2 1/2"
Pitch Dia.7"
Pressure Angle14.5°
TypeWeb

Shipping Info:

Ship weight (kg) 4.8604
Ship length (cm)6.35
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthTypeMaterialPrice
BOSTON GEAR NJ32 | AK2ZAD NJ32----€316.10
BOSTON GEAR NJ33 | AK2ZAE NJ331 1/8"2 1/2"WebCast Iron€331.64
BOSTON GEAR NJ36 | AK2ZAF NJ361 1/8"2 1/2"WebCast Iron€359.49
BOSTON GEAR NJ40 | AK2ZAG NJ401 1/8"2 1/2"WebCast Iron€407.21
BOSTON GEAR NJ48 | AK2ZAJ NJ481 1/8"2 1/2"SpokeCast Iron€454.56
BOSTON GEAR NJ54 | AK2ZAM NJ54----€489.34
BOSTON GEAR NJ60 | AK2ZAP NJ601 1/4"2 3/4"SpokeCast Iron€515.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NJ42 Spur Gear, 6 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 42 Teeth, Cast Iron
€406.12 /unit