BOSTON GEAR NJ15B | AK2YZE

BOSTON GEAR NJ15B Spur Gear, 6 Diamteral Pitch, 14 1/2 Deg. Pressure Angle, 15 Teeth, Steel

Item: AK2YZE Model: NJ15B
Limited Availability
€155.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.1"
Diametral Pitch6"
Face Width1 1/2"
Hub Dia.1.94"
Hub Projection22/25"
MaterialSteel
No. Of Teeth15
Output Dia.2.83"
Overall Length2 3/8"
Pitch Dia.2 1/2"
Pressure Angle14.5°
TypePlain

Shipping Info:

Ship weight (kg) 1.013
Ship length (cm)6.03
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NJ15B Spur Gear, 6 Diamteral Pitch, 14 1/2 Deg. Pressure Angle, 15 Teeth, Steel
€155.55 /unit