BOSTON GEAR NH42 Spur Gear, 8 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 42 Teeth, Cast Iron

Item: AK2YXD Model: NH42
Limited Availability
€268.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.1"
Diametral Pitch8"
Face Width1 1/4"
Hub Dia.2 1/2"
Hub Projection1"
Keyway SizeNo Keyway Or Set Screw
MaterialCast Iron
No. Of Teeth42
Output Dia.5 1/2"
Overall Length2 1/4"
Pitch Dia.5 1/4"
Pressure Angle14.5°
TypeWeb

Shipping Info:

Ship weight (kg) 2.7004
Ship length (cm)5.72
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthTypeMaterialPrice
BOSTON GEAR NH36 | AK2YXB NH361"2 1/4"WebCast Iron€246.99
BOSTON GEAR NH40 | AK2YXC NH401"2 1/4"WebCast Iron€265.17
BOSTON GEAR NH44 | AK2YXE NH441"2 1/4"WebCast Iron€297.45
BOSTON GEAR NH48 | AK2YXF NH481"2 1/4"WebCast Iron€400.17
BOSTON GEAR NH54 | AK2YXG NH54----€350.64
BOSTON GEAR NH56 | AK2YXJ NH56----€351.96
BOSTON GEAR NH60 | AK2YXM NH60----€373.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NH42 Spur Gear, 8 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 42 Teeth, Cast Iron
€268.75 /unit